35782 - Sir Nickless Armored Cable Cutter

Ideal

  • $73.56 (Each)
  • $73.56 (Each)

In-Stock: 1 available locally (Prosper, TX) (change location)
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
35782
Manufacturer
Ideal
Manufacturer's Part Number
35-782
Description
Sir Nickless Armored Cable Cutter
Cable Cutter, 14/2;14/3;12/2 Awg (For 5/16 In Flex Cable);14/4;12/3;6/1;4/1 Awg (For 3/8 In Flex Cable) Cutting Capacity, 1.2 LB
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/EAN/GTIN
783250586486 / 0783250586486 / 00783250586486
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.56 (Each)
Stock Availability
Prosper
1 (Check another store)
DFW RDC
12
All Stores
95
Resources
Images
 
 
35782 - Small Image
 
35782 - Large Image
 
35782 - Large Image
Specifications Sheets
 
 
35782 - Specification Sheet
Brochures
 
 
35782 - Brochure
Other Links
 
 
35782 - Other
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
Cable Cutter
Long Description
Cable Cutter, 14/2;14/3;12/2 AWG (for 5/16 in Flex Cable);14/4;12/3;6/1;4/1 AWG (for 3/8 in Flex Cable) Cutting Capacity, 1.2 lb
Features
The Sir Nickless(TM) protects armored cable wires by drawing the wires down, creating airspace above the wires and providing room for the cutter blade to shear through and sever the armored casing without nicking the wires within. The Sir Nickless(TM) is unique in that it has a curved design that allows the wires to draw down providing room for the cutting blade. The cable Cutter works well on all popular types of armored cable up to 3/8 inch diameter.MCAP(R) is a registered trademark of Southwire Company.
Short Description
Cable Cutter, 5/16 in & 3/8 in Flex Cable
Special Features
Handles All Common BX, MCAP, MC and Flex Cables;Blade Cuts Armor without Damage to Internal Conductors;Splices Cleanly Through Casings with Only a Few Turns;Handle Knob Stores Up to Six Replacement Blades
Description
SIR NICKLESS ARMORED CABLE CUTTER
extra long description
IDEAL 35-782 SIR NICKLESS ARMORED C
Additional Information
Cutting Capacity
14/2;14/3;12/2 AWG (for 5/16 in Flex Cable);14/4;12/3;6/1;4/1 AWG (for 3/8 in Flex Cable)
Made in USA
yes
package quantity
1 ct
Cable Size
14/2, 14/3, 12/2 AWG For 5/16 IN Flex Cable, 14/4, 12/3, 6/1, 4/1 AWG For 3/8 IN Flex Cable
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-782
GTIN
00783250586486
UPC
783250586486
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Rotary Armored Cable Cutter
Packaging
Weight
1.2 lb
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
All Common BX, MCAP, MC;Flex Cables
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 35782.
Jump To:

Similar Items

Similar items are close alternatives to 35782, though they may not be 100% alike.

Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Over...
  • Our Part #: 095201
  • Prosper Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 0952-01
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($100.32) ·
095201 - Greenlee Textron

Prosper Availability: Out Of Stock

Total Availability: In Stock

Book Price

$100.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat