095201 - Cutter, Cable MC (0952-01)

Greenlee

  • $100.32 (Each)
  • $100.32 (Each)

In-Stock: 25 available at other locations ( find a store with stock)
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
095201
Manufacturer
Greenlee
Manufacturer's Part Number
0952-01
Description
Cutter, Cable MC (0952-01)
Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111511 - Wire cutters
UPC/GTIN
783310020721 / 00783310020721
Weight per unit
1.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.32 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
095201 - Small Image
 
095201 - Large Image
 
095201 - Large Image
Attachments
 
 
095201 - Specification Sheet
Specifications Sheets
 
 
095201 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Black
Dimensions and Weight
Overall Length
10.63 in
Descriptions
Description
CUTTER,CABLE MC (0952-01)
Extra Long Description
GRN 0952-01 CUTTER,CABLE MC (0952-0
Long Description
Cable Cutter, 1 in Cutting Capacity, Black Handle Color, MC Cable, 10.63 in Overall Length, 0.72 lb
Product Type
Cable Cutter
Short Description
Cable Cutter, 10.63 in, Black Handle
Special Features
Cuts in Seconds with a Few Quick Turns of the Crank and an Easy Twist of the Armor;Convenient Under-Handle Blade Storage Holds Spare Blades;Quick Load Clamp System Makes Repeat Cuts Fast and Easy
Additional Information
Cable Type
MC
Cutting Capacity
1 in
Package Quantity
1 PK
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
0952-01
GTIN
00783310020721
UPC
783310020721
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Cutter AC and MC up to 1"
Packaging
Weight
0.72 lb;0.33 kg
Weight per each
1.72
Carton
1
Uses, Certifications, and Standards
Application
Use with AC and MC Cable up to 1.000 IN
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:
These alternate items can be purchased instead of 095201.
Jump To:

Similar Items

Similar items are close alternatives to 095201, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat