ECN0501AAA - Non-Combo Nema 1 FVNR SZ 0 120V Coil

Eaton

  • $550.26 (Each)
  • $550.26 (Each)

In-Stock: 1 available locally (Granbury, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
ECN0501AAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN0501AAA
Description
Non-Combo Nema 1 FVNR SZ 0 120V Coil
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 5.5 LB
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114015797 / 00782114015797
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$550.26 (Each)
Stock Availability
Granbury
1 (Check another store)
DFW RDC
9
All Stores
159
Resources
Images
 
 
ECN0501AAA - Small Image
 
ECN0501AAA - Large Image
 
ECN0501AAA - Large Image
 
ECN0501AAA - Large Image
 
ECN0501AAA - Large Image
 
ECN0501AAA - Large Image
Attachments
 
 
ECN0501AAA - Specification Sheet
Brochures
 
 
ECN0501AAA - Brochure
Other Links
 
 
ECN0501AAA - Other
 
ECN0501AAA - Other
 
ECN0501AAA - Other
 
ECN0501AAA - Other
Features
Number of Phases
1
Dimensions and Weight
Depth
11.6
Height
7.4
Width
7.6
Size
NEMA size 0
Descriptions
Product Type
Non-Combination Non-Reversing Starter
Long Description
Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 5.5 lb
Short Description
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 5.5 lb
Special Features
C440 Solid-State Overload or Bi-Metallic Overload offering available
Description
NON-COMBO NEMA 1 FVNR SZ 0 120V COIL
extra long description
ETN ECN0501AAA NON-COMBO NEMA 1 FVN
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Made in USA
yes
Coil Voltage
110 to 120 V ac
Enclosure Type
Nema 1
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN0501AAA
GTIN
00782114015797
UPC
782114015797
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight
5.5 lb
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
Total availability: 159

Location search:
These alternate items can be purchased instead of ECN0501AAA.
Jump To:

Similar Items

Similar items are close alternatives to ECN0501AAA, though they may not be 100% alike.

Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0501AAAR63B
  • Granbury Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0501AAA-R63/B
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($989.85)
ECN0501AAAR63B - Eaton Corp

Granbury Availability: Out Of Stock

Total Availability: In Stock

Book Price

$989.85

Each

QTY:
Each
Add
Eaton Freedom Nema Motor Control Starter, 440V/50 HZ-460V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0501CAA
  • Granbury Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0501CAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($977.17)
ECN0501CAA - Eaton Corp

Granbury Availability: Out Of Stock

Total Availability: In Stock

Book Price

$977.17

Each

QTY:
Each
Add
Eaton Freedom Nema Motor Control Starter, Non-Reversing Reset Overload Relay Sta...
  • Our Part #: AN16BN0AC
  • Granbury Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AN16BN0AC
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($938.61)
AN16BN0AC - Eaton Corp

Granbury Availability: Out Of Stock

Total Availability: In Stock

Book Price

$938.61

Each

QTY:
Each
Add
Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version...
  • Our Part #: MMX34AA9D0F00
  • Granbury Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MMX34AA9D0F0-0
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($894.13)
MMX34AA9D0F00 - Eaton Corp

Granbury Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$894.13

Each

QTY:
Each
Add
Eaton Freedom Nema Motor Control Starter, 220V/50 HZ-240V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0501BAA
  • Granbury Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ECN0501BAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
ECN0501BAA - Eaton Corp

Granbury Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.