ECN0501CAA - Non-Combo Nema 1 FVNR SZ 0 480V Coil

Eaton

  • $977.17 (Each)
  • $977.17 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ECN0501CAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN0501CAA
Description
Non-Combo Nema 1 FVNR SZ 0 480V Coil
Eaton Freedom Nema Motor Control Starter, 440V/50 HZ-460V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 0
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114015810 / 00782114015810
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$977.17 (Each)
Resources
Images
 
 
ECN0501CAA - Small Image
 
ECN0501CAA - Large Image
 
ECN0501CAA - Large Image
 
ECN0501CAA - Large Image
 
ECN0501CAA - Large Image
Attachments
 
 
ECN0501CAA - Specification Sheet
Brochures
 
 
ECN0501CAA - Brochure
Other Links
 
 
ECN0501CAA - Other
 
ECN0501CAA - Other
 
ECN0501CAA - Other
 
ECN0501CAA - Other
Dimensions and Weight
Depth
11.6
Height
7.4
Width
7.8
Size
NEMA size 0
Descriptions
Description
NON-COMBO NEMA 1 FVNR SZ 0 480V COIL
Product Type
Non-Combo Nema 1 FVNR SZ 0 480V Coil
extra long description
ETN ECN0501CAA NON-COMBO NEMA 1 FVN
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control starter, 440V/50 Hz-460V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 0
Additional Information
Coil Voltage
440V/50 Hz-460V/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN0501CAA
GTIN
00782114015810
UPC
782114015810
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight per each
5.4
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
You must have an account to view stock levels
These alternate items can be purchased instead of ECN0501CAA.
Jump To:

Similar Items

Similar items are close alternatives to ECN0501CAA, though they may not be 100% alike.

Eaton Freedom Nema Motor Control Starter, Non-Reversing Reset Overload Relay Sta...
  • Our Part #: AN16BN0AC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AN16BN0AC
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($938.61)
AN16BN0AC - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$938.61

Each

QTY:
Each
Add
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 5.5 LB
  • Our Part #: ECN0501AAA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0501AAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($550.26)
ECN0501AAA - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$550.26

Each

QTY:
Each
Add
Eaton Freedom Nema Motor Control Starter, 220V/50 HZ-240V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0501BAA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ECN0501BAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
ECN0501BAA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.