ECN0501AAAR63B - Non-Combo Nema 1 FVNR SZ 0 120VAC Coil

Eaton

  • $989.85 (Each)
  • $989.85 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
ECN0501AAAR63B
Manufacturer
Eaton
Manufacturer's Part Number
ECN0501AAA-R63/B
Description
Non-Combo Nema 1 FVNR SZ 0 120VAC Coil
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 0, 1-5A Solid-State Relay Without Ground Fault
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685450377 / 00786685450377
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$989.85 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
ECN0501AAAR63B - Small Image
 
ECN0501AAAR63B - Large Image
 
ECN0501AAAR63B - Large Image
 
ECN0501AAAR63B - Large Image
 
ECN0501AAAR63B - Large Image
Brochures
 
 
ECN0501AAAR63B - Brochure
Other Links
 
 
ECN0501AAAR63B - Other
 
ECN0501AAAR63B - Other
 
ECN0501AAAR63B - Other
 
ECN0501AAAR63B - Other
Dimensions and Weight
Width
10.1
Depth
14.9
Height
8.5
Size
NEMA size 0
Descriptions
extra long description
ETN ECN0501AAA-R63/B NON-COMBO NEMA
Product Type
Non-Combo Nema 1 FVNR SZ 0 120VAC Coil
Description
NON-COMBO NEMA 1 FVNR SZ 0 120VAC COIL
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 0, 1-5A solid-state relay without ground fault
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
Manufacturer Information
Manufacturers Part Number
ECN0501AAA-R63/B
Brand
Eaton
GTIN
00786685450377
UPC
786685450377
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight per each
11.6
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
These alternate items can be purchased instead of ECN0501AAAR63B.
Jump To:

Similar Items

Similar items are close alternatives to ECN0501AAAR63B, though they may not be 100% alike.

Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 5.5 LB
  • Our Part #: ECN0501AAA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0501AAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($550.26)
ECN0501AAA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$550.26

Each

QTY:
Each
Add
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0501AAAR63C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0501AAA-R63/C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($636.03)
ECN0501AAAR63C - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$636.03

Each

QTY:
Each
Add

* All prices subject to change.