D3PA2 - D3 2P Socket

Eaton

  • $11.16 (Each)
  • $11.16 (Each)

  • $111.60 (Per 10)

In-Stock: 2 available locally (Kenedy, TX) (change location)
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
D3PA2
Manufacturer
Eaton
Manufacturer's Part Number
D3PA2
Description
D3 2P Socket
Scoket, Din Rail Mount, 300/600 V, 2.02 In Overall Length, 1.6 In Overall Width, 0.97 In Overall Height, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114159767 / 00782114159767
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.16 (Each)
Standard Packaging
$111.60 (Per 10)
Stock Availability
Kenedy
2 (Check another store)
San Antonio RDC
1
All Stores
463
Resources
Images
 
 
D3PA2 - Small Image
 
D3PA2 - Large Image
 
D3PA2 - Large Image
Specifications Sheets
 
 
D3PA2 - Specification Sheet
Attachments
 
 
D3PA2 - Specification Sheet
Brochures
 
 
D3PA2 - Brochure
Other Links
 
 
D3PA2 - Other
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
300/600 V
Dimensions and Weight
Overall Length
2.02 in
Descriptions
Product Type
Scoket
Long Description
Scoket, DIN Rail Mount, 300/600 V, 2.02 in Overall Length, 1.6 in Overall Width, 0.97 in Overall Height, 0.07 lb
Short Description
Scoket, Din Rail/Panel
Description
D3 2P SOCKET
extra long description
ETN D3PA2 D3 2P SOCKET
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
Overall Width
1.6 in
Overall Height
0.97 in
Mounting Type
DIN Rail Mount
Standards Met
RoHS Compliant;CE Marked;CSA Certified;CRUUS;UL Listed (WHEN USED WITH ACCOMPANYING EATON SCREW TERMINAL SOCKET)
dimensions
2.0000 IN X 1.6000 IN X 0.8000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D3PA2
GTIN
00782114159767
UPC
782114159767
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,cRUus,UL Listed,CE Marked,RoHS Compliant
Mounting
DIN rail, screw
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 463

Location search:
These alternate items can be purchased instead of D3PA2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of D3PA2.

D3 Series Socket, Used With D3PR2 and D3PF2 Relays, TRNP Timing Relays, TMR5 and...
  • Our Part #: D3PA2
  • Kenedy Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D3PA2
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.16) ·
D3PA2 - Eaton Corp

Kenedy Availability: In Stock

Total Availability: In Stock

Book Price

$11.16

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to D3PA2, though they may not be 100% alike.

Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount...
  • Our Part #: SR2P06
  • Kenedy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SR2P-06
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 20 ($129.00) ·
SR2P06 - Idec

Kenedy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.45

Each

QTY:
Each
Add
Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount...
  • Our Part #: SR2P05
  • Kenedy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SR2P-05
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($55.00) ·
SR2P05 - Idec

Kenedy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.50

Each

QTY:
Each
Add
This 8-Pin Octal Socket Can Be Surface or Din-Rail Mounted and Is Suitable For U...
  • Our Part #: 51X120
  • Kenedy Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 51X120
  • Manufacturer: Time Mark Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
51X120 - Time Mark Corporation

Kenedy Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat