51X120 - Socket 8-Pin 600VOLT 10AMP#

Time Mark

  • $6.55 (Each)
  • $6.55 (Each)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51X120
Manufacturer
Time Mark
Manufacturer's Part Number
51X120
Description
Socket 8-Pin 600VOLT 10AMP#
This 8-Pin Octal Socket Can Be Surface or Din-Rail Mounted and Is Suitable For Use Up to 600 Vac. The Thermoplastic Body Can Withstand Up to 300 Degrees F Continuously Without Melting or Electrical Breakdown. Terminals Are #6-32 Screws. The One-Piece, Molded Body Does Not Require A Separate Insulator Strip. Ul Recognized File Number E-126447, Csa Certification File Number LR-29513-27M and Ce (European Conformity) Accepted. (MFG. Sku 51012001)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/EAN/GTIN
662917003200 / 0662917003200 / 00662917003200
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.55 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
51X120 - Small Image
 
51X120 - Large Image
Other Links
 
 
51X120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 51X120.
Jump To:

Similar Items

Similar items are close alternatives to 51X120, though they may not be 100% alike.

Scoket, Din Rail Mount, 300/600 V, 2.02 In Overall Length, 1.6 In Overall Width,...
  • MFR Part #: D3PA2
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($122.40) ·
D3PA2 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$12.24

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat