SR2P05 - Socket Din Mount Screw Type

IDC

  • $5.50 (Each)
  • $5.50 (Each)

  • $55.00 (Per 10)

In-Stock: 0 available locally (South Austin, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
SR2P05
Manufacturer's Part Number
SR2P-05
Description
Socket Din Mount Screw Type
Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 8 - Pins, 55 MM Overall Height, 36 MM Overall Length, 35 MM Overall Width, RR Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 LB Weight
Slang Terms

Categories
Relays & Accessories - General Purpose Power Relays
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630025828
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.50 (Each)
Standard Packaging
$55.00 (Per 10)
Stock Availability
South Austin
0 (Find nearest stock)
Austin RDC
0
All Stores
22
Resources
Images
 
 
SR2P05 - Small Image
 
SR2P05 - Large Image
Specifications Sheets
 
 
SR2P05 - Specification Sheet
Features
Current Rating
10 A
Terminal Type
Screw (Pin)
Shape
Rectangular
Voltage Rating
300 V
Dimensions and Weight
Overall Length
36 mm
Descriptions
Product Type
Socket
Long Description
Socket, Industrial Application, 10 A Current Rating, Made in USA, DIN Rail Mount Mounting Type, 8 - Pins, 55 mm Overall Height, 36 mm Overall Length, 35 mm Overall Width, RR Series, Rectangular Shape, CE;cRU US;CSA Certified;TUV Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 lb Weight
Short Description
Socket, 300 V, 10 A, 8 Pin
Description
SOCKET DIN MOUNT SCREW TYPE
Additional Information
Number of Pins
8
Overall Width
35 mm
Overall Height
55 mm
Mounting Type
DIN Rail Mount
Standards Met
cRU US;CSA Certified;TUV;CE
Made in USA
yes
Manufacturer Information
Brand
IDEC CORPORATION
Manufacturers Part Number
SR2P-05
series
RR
Taxonomies, Classifications, and Categories
Category Description
IDEC RELAYS.IDC
Packaging
Weight
9 lb
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Total availability: 22

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SR2P05.
Jump To:

Similar Items

Similar items are close alternatives to SR2P05, though they may not be 100% alike.

Scoket, Din Rail Mount, 300/600 V, 2.02 In Overall Length, 1.6 In Overall Width,...
  • Our Part #: D3PA2
  • South Austin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D3PA2
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($111.60)
D3PA2 - Eaton Corp

South Austin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.16

Each

QTY:
Each
Add

* All prices subject to change.