ADR1033 - 100A 3W3P P&S Recpt (600VAC/250VDC)

Appleton

  • $492.66 (Each)
  • $492.66 (Each)

  • $2,955.96 (Per 6)

In-Stock: 1 available locally (Bossier City, LA) (change location)

QTY:
Each
Quick Specs
Catalog Number
ADR1033
Manufacturer
Appleton
Manufacturer's Part Number
ADR1033
Description
100A 3W3P P&S Recpt (600VAC/250VDC)
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 Awg (Building), 4 - 2 Awg (Extra Flex), Amperage Rating: 100 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381186285 / 00781381186285
Weight per unit
3.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$492.66 (Each)
Carton
$2,955.96 (Per 6)
Stock Availability
Bossier City
1 (Check another store)
All Stores
9
Resources
Images
 
 
ADR1033 - Small Image
 
ADR1033 - Large Image
Attachments
 
 
ADR1033 - Specification Sheet
Brochures
 
 
ADR1033 - Brochure
Other Links
 
 
ADR1033 - Other
 
ADR1033 - Other
Features
amperage rating
100
Number of Wires
3
Poles
3
Phase
3
Wire Size
4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex)
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
100A Recpt 3PS1 SCR/SPRG CVRS
Description
100A 3W3P P&S RECPT (600VAC/250VDC)
extra long description
APP ADR1033 100A RECPT 3PS1 SCR/SPR
Long Description
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell only;Ideal for use on shipping docks, ports and other ship to shore applications;Natural finish glass filled polyester insulating blocks;Receptacle is NEMA 4X rated when screw cap is closed when the receptacle is not in use;Rough usage construction;Suitable for use in locations where a weatherproof enclosure is re
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ADR1033
GTIN
00781381186285
UPC
781381186285
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Receptacle
Packaging
Weight per each
3.69
Carton
6
Uses, Certifications, and Standards
Mounting
BOX
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For ACP1033CD Clamping Ring Plug
nema rating
NEMA 3, 3R, 4, 4X
Total availability: 9

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
1 View Store
Shreveport
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ADR1033.
Jump To:

Similar Items

Similar items are close alternatives to ADR1033, though they may not be 100% alike.

Eaton Crouse-Hinds Series Powermate CDR Receptacle, 100A, Three-Wire, Three-Pole...
  • Our Part #: CDR1033
  • Bossier City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CDR1033
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($541.61) ·
CDR1033 - Crouse-Hinds

Bossier City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$541.61

Each

QTY:
Each
Add
100A 3 Pole 3 Wire Receptacle Assembly
  • Our Part #: VR1031
  • Bossier City Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VR1031
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($522.82) ·
VR1031 - Hubbell--Killark

Bossier City Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$522.82

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to ADR1033 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR1033 Appleton Electric 00781381186285
AR1031 Eaton Crouse-Hinds 00782274064000
AR1037 Eaton Crouse-Hinds 00782274064604
AR1048 Eaton Crouse-Hinds 00782274065502
VR1031 Killark 00783936834832
HBL4100RS1W Raco 00783585011066
JRF1033F Thomas & Betts 00708917311898
JRF1034H Thomas & Betts 00708917161004
JRS1033F Thomas & Betts 00708917168164
JRS1034H Thomas & Betts 00708917133544
There were no add-on items found for ADR1033.

* All prices subject to change.