VR1031 - 100A 3W3P RCPT

Killark

  • $438.75 (Each)
  • $438.75 (Each)
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
VR1031
Manufacturer
Killark
Manufacturer's Part Number
VR1031
Description
100A 3W3P RCPT
100A 3 Pole 3 Wire Receptacle Assembly
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936834832 / 0783936834832 / 00783936834832
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$438.75 (Each)
Resources
Images
 
 
VR1031 - Small Image
 
VR1031 - Large Image
Other Links
 
 
VR1031 - Other
 
VR1031 - Other
 
VR1031 - Other
Attachments
 
 
VR1031 - Specification Sheet
Brochures
 
 
VR1031 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
extra flex: #4-#2;Regular stranding: #4-#2
amperage rating
100
Number of Wires
2
Voltage Rating
250;600
Poles
3
Dimensions and Weight
Size
5.37 in x 4.25 in x 4.75 in
Descriptions
extra long description
KLRK VR1031 VERSAMATE 100A 3W3P REC
Description
100A 3W3P RCPT
Product Type
Versamate 100A 3W3P Recpt
Long Description
100A 3 Pole 3 Wire Receptacle Assembly
Special Features
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Manufacturer Information
Manufacturers Part Number
VR1031
Brand
KILLARK
series
VersaMate
GTIN
00783936834832
UPC
783936834832
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin & Sleeve
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3, 4, 4x
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
standard
UL, CSA
environmental conditions
Wet and hazardous locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VR1031.
Jump To:

Similar Items

Similar items are close alternatives to VR1031, though they may not be 100% alike.

Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, ...
  • Our Part #: ADR1033
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR1033
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($2,862.84) ·
ADR1033 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$477.14

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 100A, Three-Wire, Three-Pole...
  • Our Part #: CDR1033
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CDR1033
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($500.08) ·
CDR1033 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$500.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to VR1031 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACR1033 Appleton Electric n/a
ADJA1033-150 Appleton Electric 00781381157216
ADR1033 Appleton Electric 00781381186285
AR1031 Eaton Crouse-Hinds 00782274064000
AREA10315 Eaton Crouse-Hinds 00782274084602
AR1037 Eaton Crouse-Hinds 00782274064604
AR1048 Eaton Crouse-Hinds 00782274065502
HBL4100RS1W Hubbell Wiring Device-Kellems 00783585011066
VR1031 Killark 00783936834832
VR1031C5 Killark 00783936835013
VR1031E5 Killark 00783936834979
JRFA1033F Thomas & Betts 00708917128687
JRSA1033F Thomas & Betts 00708917181101
JRF1033F Thomas & Betts 00708917311898
JRF1034H Thomas & Betts 00708917161004
JRS1033F Thomas & Betts 00708917168164
JRS1034H Thomas & Betts 00708917133544

* All prices subject to change.

Begin Live Chat