CDR1033 - 100A 3W 3P NEMA4X Pwrmate RCPT

Eaton

  • $500.08 (Each)
  • $500.08 (Each)
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
CDR1033
Manufacturer
Eaton
Manufacturer's Part Number
CDR1033
Description
100A 3W 3P NEMA4X Pwrmate RCPT
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 100A, Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276277144 / 00662276277144
Weight per unit
2.2046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$500.08 (Each)
Resources
Images
 
 
CDR1033 - Small Image
 
CDR1033 - Large Image
Attachments
 
 
CDR1033 - Specification Sheet
Brochures
 
 
CDR1033 - Brochure
Tech Bulletins
 
 
CDR1033 - Tech Bulletin
Other Links
 
 
CDR1033 - Other
 
CDR1033 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100 Amp
Poles
3
Wire Size
4 To 2 AWG (Extra Flex)
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM
Dimensions and Weight
Size
4-1/4 In Diameter X 5-1/4 In Length
Descriptions
Product Type
RCPT PWRMT 100A 3W3P
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
Description
100A 3W 3P NEMA4X PWRMATE RCPT
extra long description
CRS-H CDR1033 RCPT PWRMT 100A 3W3P
Special Features
Watertight, Grounding Style 1, NEMA 4X Enclosure
Long Description
Eaton Crouse-Hinds series PowerMate CDR receptacle, 100A, Three-wire, three-pole, Style 1, Copper-free aluminum, 600 Vac/250 Vdc
Additional Information
dimensions
5.2500 IN X 4.2500 IN X 4.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CDR1033
GTIN
00662276277144
UPC
662276277144
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight per each
2.2046
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CDR1033.
Jump To:

Similar Items

Similar items are close alternatives to CDR1033, though they may not be 100% alike.

Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, ...
  • Our Part #: ADR1033
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR1033
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($2,862.84) ·
ADR1033 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$477.14

Each

QTY:
Each
Add
100A 3 Pole 3 Wire Receptacle Assembly
  • Our Part #: VR1031
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VR1031
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($438.75) ·
VR1031 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$438.75

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat