Add More Items
View All Quick Selects
Below you can add an image for 'Intermatic Inc.' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Electronic Countdown Timer, 120 VAC, 60 Hz, Preset Times 5,10,15,30 Minute, With Hold, White
Total Availability: In Stock
Check local availability
Book Price
$64.42
Each
NIGHTFOX EK Series Premium Stem Mount Electronic Photocontrol, 480 V
$39.26
7-Day 1-Circuit Electronic Control, 120-277 VAC, SPST, Indoor Metal Enclosure
$300.82
Astronomic 7-Day/365 Day 2-Circuit Electronic Control, 120-277 VAC, 2-SPST/DPST, Indoor Metal Enclosure
$397.58
Astronomic 7-Day 2-Circuit Electronic Control, 120-277 VAC, 2-SPST, Indoor Metal Enclosure
$466.85
SPRING WOUND COUNTDOWN TIMER, DECORATOR STYLE, 125-277 VAC, 50/60 HZ, SPST, 12 HOUR MAX, WITH HOLD, WHITE
$53.77
Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPST, 30 Minute Max, Without Hold, Silver
$36.42
Single Receptacle, 120/240 V ac, 4 Wires, Surface Mount;Bracket Mount, 56 Hz;60 Hz, 4.20 in Length, 3.33 in Width, 4.20 in Height, Plastic, 1.2 lb
$207.10
Surge Protective Device, 6-Mode, 120/240 VAC 1Ph, Type 1 or Type 2, Indoor Metal, Connected Equipment Warranty 10yr
$356.75
24-Hour Mechanical Time Switch, 208-277 VAC, 60Hz, SPST, Indoor Metal Enclosure, 1 Hour Interval
$91.27
24-Hour Mechanical Time Switch, 208-277 VAC, 60Hz, DPST, Indoor/Outdoor Plastic with See-Through Door Enclosure, 1 Hour Interval
$122.47
Plastic In-Use Weatherproof Cover, Single-Gang, Vrt, 2.25" Gray
$14.74
Extra/replacement trippers 1 ON and 2 OFF
$4.70
Surge Protective Device, 3-Mode, 120/240 VAC 1Ph, Type 1 or Type 2, Outdoor, Connected Equipment Warranty 3yr $7,500
$88.19
Time Switch, 24 h Time Setting Mode, 1 NO Contact Form, 120 to 127 V ac;12 to 28 V dc, 20 A, 1 Pole, Light Almond (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 x 1.75 x 4.125 in Size, 0.25 lb
$112.06
7-Day 2-Circuit Electronic Control, 120-277 VAC, 2-SPST, Indoor Metal Enclosure
$338.65
7-Day/365 Day 1-Circuit Electronic Control, 120-277 VAC, SPST, Indoor Metal Enclosure
$318.09
Expanded 8-Pole Lighting Contractor Box, 120 - 600 VAC, 60 Hz,2x 4PST, Outdoor Metal Enclosure
$842.02
SPRING WOUND COUNTDOWN TIMER, DECORATOR STYLE, 125-277 VAC, 50/60 HZ, SPST, 12 HOUR MAX, WITH HOLD, IVORY
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 60 Minute Max, Without Hold, White
20
Popularity
Default