T102 - SPST 208-277V Time SW

Intermatic

  • $91.27 (Each)
  • $91.27 (Each)

  • $1,095.24 (Per 12)

In-Stock: 12 available at other locations ( find a store with stock)
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
T102
Manufacturer
Intermatic
Manufacturer's Part Number
T102
Description
SPST 208-277V Time SW
24-Hour Mechanical Time Switch, 208-277 Vac, 60HZ, SPST, Indoor Metal Enclosure, 1 Hour Interval
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275102217 / 00078275102217
Weight per unit
2.733 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.27 (Each)
Standard Packaging
$1,095.24 (Per 12)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
T102 - Large Image
Attachments
 
 
T102 - Specification Sheet
Other Links
 
 
T102 - Other
360 Images
 
 
T102 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
40
Connection
Teeter Type
Poles
1
Voltage Rating
208 - 277
Wattage
3
Dimensions and Weight
Size
5 LENGTH X 3 WIDTH X 7-3/4 HEIGHT IN, 12.70 LENGTH X 7.62 WIDTH X 19.69 HEIGHT CM
Descriptions
Description
SPST 208-277V TIME SW
Extra Long Description
INT-MAT T102 24-Hour Mechanical Tim
Features
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.
Long Description
24-Hour Mechanical Time Switch, 208-277 VAC, 60Hz, SPST, Indoor Metal Enclosure, 1 Hour Interval
Product Type
24-Hour Mechanical Time Switch, 208-277 Vac, 60HZ, SPST, Ind
Special Features
Features: Provides direct 24-Hour control of most loads, 1 to 12 ON/OFF operations each day, Minimum ON/OFF times of 1 hour, Manual override, 1 Year Warranty
Additional Information
Action
SPST
Contact Configuration
1 NO
Contact Rating
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten)
Motor Power
2 HP @ 120 VAC, 5 HP @ 240 VAC
Timing Range
24
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
T102
GTIN
00078275102217
UPC
078275102217
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electromechanical
Packaging
Weight per each
2.733
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial, Industrial, Residential, Indoor, HVACR
Enclosure
NEMA 1
Frequency Rating
60
Mounting
WALL MOUNT
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
Standard
cCSAus Certified, HVACR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
8 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of T102.
Jump To:

Similar Items

Similar items are close alternatives to T102, though they may not be 100% alike.

Cross Referenced

These items are similar to T102 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T102 Intermatic 00078275102217
T102P Intermatic 00078275000216
T102R Intermatic 00078275102224
CD-102-IC Precision Multiple Controls 00720563251236
CD102 Precision Multiple Controls 00720563251250
1102P Tork n/a

* All prices subject to change.

Begin Live Chat