ET2705C - 120-277V Led 1-Cir 365/7

Intermatic

  • $256.92 (Each)
  • $256.92 (Each)

  • $1,541.52 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ET2705C
Manufacturer
Intermatic
Manufacturer's Part Number
ET2705C
Description
120-277V Led 1-Cir 365/7
7-Day/365 Day 1-Circuit Electronic Control, 120-277 Vac, SPST, Indoor Metal Enclosure
Slang Terms

Categories
Timer Controls - Electronic Time Switches
Classification
N/A
UNSPSC
N/A
UPC/GTIN
078275148086 / 00078275148086
Weight per unit
2.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$256.92 (Each)
Standard Packaging
$1,541.52 (Per 6)
Resources
Images
 
 
ET2705C - Large Image
 
ET2705C - Large Image
Attachments
 
 
ET2705C - Specification Sheet
Brochures
 
 
ET2705C - Brochure
Other Links
 
 
ET2705C - Other
 
ET2705C - Other
Features
Wire Size
#18 - #10
Poles
1
Voltage Rating
120 - 277
amperage rating
30
connection
Wire Lead
Descriptions
Product Type
7-Day/365 Day 1-Circuit Electronic Control, 120-277 Vac, SPS
extra long description
INT-MAT ET2705C 7-Day/365 Day 1-Cir
Features
The ET2000 Series offers an easy-to-use interface, while still allowing to-the-minute scheduling capabilities for nearly any application. This series provides 50 holiday blocks with independent scheduling to ensure the loads are always in the proper ON/OFF state. This series also includes 96 ON/OFF events for even the most demanding schedules. The scheduling capabilities, configurable outputs, and a 100-hour backup without the need of batteries, make this series ideal for nearly any application.
Description
120-277V LED 1-CIR 365/7
Long Description
7-Day/365 Day 1-Circuit Electronic Control, 120-277 VAC, SPST, Indoor Metal Enclosure
Special Features
Features: Automatic Voltage Detection for Fast, Easy, Out-of-the-Box Installations, Control Different Load Types and Voltages from a Single Control, Adjust Daylight Savings Time Through Software, Rather than DIP Switches, Configurable Outputs Allow These Models to Cover Various Types of Applications with a Single Clock, New Mode of Operation Allows For Manual On/Off Buttons to Operate as a 2-Hour Override, Non-Volatile Eeprom Memory Protects Programming Indefinitely, 2 Year Warranty
Additional Information
Contact Configuration
1 NO
motor power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Timing Range
1 MIN - 6 DAYS 23 HR 59 MIN
action
1 x SPST
Contact Rating
30 AMP @ 120/240 VAC, 20 AMP @ 28 VDC (Resistive), 30 AMP @ 120/240 VAC (Inductive), 5 AMP @ 120/240 VAC (Tungsten), 20 AMP @ 120 - 277 VAC, 10 AMP @ 120/277 VAC (Ballast)
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
ET2705C
GTIN
00078275148086
UPC
078275148086
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
ELECTRONIC
Packaging
Weight per each
2.85
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 to +155 DEG F, -40 to +68 DEG C
Frequency Rating
50/60
Enclosure
Type 1 Steel
Application
Exterior Lighting, Interior Lighting, Security Lighting, Parking Lot Lighting, Bell Ringing, Electric Motors, Electric Pump, Indoor
standard
UL Rating, Meet Title 20/24 Compliance
Mounting
WALL MOUNT
You must have an account to view stock levels
There were no add-on items found for ET2705C.

* All prices subject to change.