Search Results for "thermometer"

101-120 of 142
TF6553 - Abb

The TF65-47 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are

  • MFR Part #: TF65-53
  • Total Availability: 2
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 1 ($431.40) ·
TF6553 - Industrial Connections &

Total Availability: In Stock

UG412RMW250 - Midwest

GFI Disconnects Provide A Convenient, Low-Cost Means to Satisfy Nec Requirements For Spas, Hot Tubs, Water Heaters, and Swimming Pools. The Nema 3R Design Insures A Safe, Weather-Tight Installation For Residential, Light Commercial, and Even Some Industrial Applications.

  • MFR Part #: UG412RMW250
  • Available from manufacturer.
  • Manufacturer: Midwest
  • Find: Similar Items
  • Pkg Sizes: 1 ($215.79) ·
UG412RMW250 - Industrial C&S LLC

Total Availability: Available from manufacturer.

XCD2N0 - Eaton

Eaton Crouse-Hinds Series XC Electric Heater, 16, 389 Btu/HR, 4.8 KW, Steel, 25A Max., Group B Rated, Without Built-In Room Thermostat, 208 Vac

  • MFR Part #: XC D2 N0
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($8,438.28) ·
XCD2N0 - Crouse-Hinds

Total Availability: Available from manufacturer.

553020507 - Southwire Company

18/2 Thermostat/Bell Wire

  • MFR Part #:
  • Nacogdoches Availability: 1,500 Feet
  • Total Availability: 731,249 Feet
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($101.81) · 2,000 Feet ($407.24) ·
553020507 - Southwire Company

Available now at Nacogdoches: In Stock

Total Availability: In Stock

2041W - Eaton

Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Three- Gang, Mid-Size, Ed Box

  • MFR Part #: 2041W-BOX
  • Total Availability: 7,970
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($24.78) · 50 ($123.89) ·
2041W - Eaton Wiring Devices

Total Availability: In Stock

TF9687 - Abb

The TF96-78 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are

  • MFR Part #: TF96-87
  • Total Availability: 1
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 1 ($571.91) ·
TF9687 - Industrial Connections &

Total Availability: In Stock

2039W - Eaton

Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Thermoset Material, Ivory, 0.1400 LB

  • MFR Part #: 2039W
  • Total Availability: 19,094
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($13.68) · 100 ($136.75) ·
2039W - Eaton Wiring Devices

Total Availability: In Stock

075CLKT - Fluke

C Range Infrared Window With Kwik Twist, Size: 3 In, Viewing Aperture Diameter: 68 MM, Viewing Aperture Area: 3632 SQ-MM, Thickness: 2 MM, Maximum Temperature: Gaskets: 250 Deg C, Body: 659 Deg C, Optic: 1400 Deg C, Finish: Clirvu Coating, Nema Rating: Type 3/12, Enclosure: IP65, Pull-Out Strength: Up to 1388 LB, Ul Listed, Csa Certified, Ansi C37.20.7, Eemacs 14-1, IEC 62271, IEC60068-2-6, IEC60068-2-3, For Outdoor and Indoor

  • MFR Part #: FLK-075-CLKT
  • Total Availability: 2
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($604.51) ·
075CLKT - Fluke Electronics

Total Availability: In Stock

1172LA - Eaton

Coaxial Jack, 3 Category Level, Single Coaxial, 1 Adapter, Light Almond, 2.75 In Width, 4.50 In Height, 3.0 LB

  • MFR Part #: 1172LA
  • Total Availability: 105
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 15 ($33.68) · 150 ($336.75) ·
1172LA - Eaton Wiring Devices

Total Availability: In Stock

CS320I - Wiring Device-Kellems

Toggle Switch, 1 Pole, 3 Ways, 20 A, 120 to 277 V Ac, SPDT Contact Configuration, Thermoset (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB

  • MFR Part #: CS320I
  • Total Availability: 42
  • Manufacturer: Wiring Device-Kellems
  • Find: Similar Items
  • Pkg Sizes: 10 ($102.90) ·
CS320I - Hubbell Wiring Devices

Total Availability: In Stock

TF9678 - Abb

The TF96-68 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are

  • MFR Part #: TF96-78
  • Total Availability: 1
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 1 ($558.55) ·
TF9678 - Industrial Connections &

Total Availability: In Stock

HSTT2548Q - Panduit

The HSTT25-48-Q Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.25” Diameter X 4’ Long (6.4 MM X 1.2 M). Color Black. 25 Per Package.

  • MFR Part #: HSTT25-48-Q
  • Total Availability: 242
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 25 ($124.50) ·
HSTT2548Q - Panduit Corporation

Total Availability: In Stock

2053W - Eaton

Eaton Combination Wallplate, White, Toggle, Decorator Cutout, Thermoset, Two- Gang, Mid-Size, Ed Box

  • MFR Part #: 2053W-BOX
  • Total Availability: 230
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($40.00) · 100 ($159.99) ·
2053W - Eaton Wiring Devices

Total Availability: In Stock

7501VB0X - Eaton

Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, Heavy Duty Brass Contact Material, Ivory, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.45 LB

  • MFR Part #: 7501V-BOX
  • Total Availability: 240
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($34.40) · 100 ($344.00) ·
7501VB0X - Eaton Wiring Devices

Total Availability: In Stock

MDB00T2 - Color-Keyed

Boot Insulation, Thermoplastic Rubber Material, Black, 600 V, +40 °F (Application) Operating Temperature, +100 °F (Application) Operating Temperature, 10 FT Length, 1 In Width, 1/8 In Thickness, 0.14 LB/Ea

  • MFR Part #: MDBOOT-2
  • Total Availability: 77
  • Manufacturer: Color-Keyed
  • Find: Similar Items
  • Pkg Sizes: 6 ($393.28) · 60 ($3,932.76) ·
MDB00T2 - Abb Installation Products, Inc

Total Availability: In Stock

2034B - Eaton

Eaton Toggle Wallplate, Brown, Toggle Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box

  • MFR Part #: 2034B-BOX
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($19.79) · 100 ($79.17) ·
2034B - Eaton Wiring Devices

Total Availability: Available from manufacturer.

2034AB0X - Eaton

Eaton Toggle Wallplate, Almond, Toggle Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box

  • MFR Part #: 2034A-BOX
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 100 ($79.73) ·
2034AB0X - Eaton Wiring Devices

Total Availability: In Stock

886RTSCNK - Eaton

Enclosure, Screw Cover, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height

  • MFR Part #: 886 RTSC NK
  • Total Availability: 189
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($45.26) ·
886RTSCNK - Cooper B-Line/Cable Tray

Total Availability: In Stock

7501W - Eaton

Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Heavy Duty Brass Contact Material, White, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.17 LB

  • MFR Part #: 7501W
  • Nacogdoches Availability: 211
  • Total Availability: 187,709
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($34.40) · 100 ($344.00) ·
7501W - Eaton Wiring Devices

Available now at Nacogdoches: In Stock

Total Availability: In Stock

S18RW3RQ1 - Banner Engineering

Barrel Mount Sensor, Micro 4-Pin Integral QD Connection Type, IP69K Ip Rating, Infrared Led Light Source, Polycarbonate (Lens);Thermoplastic (Housing) Material, Nema 6P Nema Rating, Dark Operate Operating Mode, -40 to +70 °C Operating Temperature Range, 3.36 In;85.3 MM Overall Width, SPST Pole Throw Configuration, 16/8 MS (On/Off) Response Time, 20000 MM Sensing Distance, Diffuse Sensing Method, Completely Epoxy-Encapsulated to Provide Superior Durability, Designed to Meet Rigorous IP69K Standards For Use

  • MFR Part #:
  • Total Availability: 8
  • Manufacturer: Banner Engineering
  • Find: Similar Items
  • Pkg Sizes: 1 ($89.00) ·
S18RW3RQ1 - Banner Engineering

Total Availability: In Stock

TF6553 - Abb

The TF65-47 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are

MFR Part #:
TF65-53
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($431.40)
UG412RMW250 - Midwest

GFI Disconnects Provide A Convenient, Low-Cost Means to Satisfy Nec Requirements For Spas, Hot Tubs, Water Heaters, and Swimming Pools. The Nema 3R Design Insures A Safe, Weather-Tight Installation For Residential, Light Commercial, and Even Some Industrial Applications.

MFR Part #:
UG412RMW250
Manufacturer:
Midwest
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($215.79)
XCD2N0 - Eaton

Eaton Crouse-Hinds Series XC Electric Heater, 16, 389 Btu/HR, 4.8 KW, Steel, 25A Max., Group B Rated, Without Built-In Room Thermostat, 208 Vac

MFR Part #:
XC D2 N0
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($8,438.28)

MFR Part #:
Manufacturer:
Southwire Company
Local Availability:
In Stock
Total Availability:
731,249 Feet
Pkg Sizes:
500 Feet ($101.81)
2,000 Feet ($407.24)
2041W - Eaton

Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Three- Gang, Mid-Size, Ed Box

MFR Part #:
2041W-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
7,970 Each
Pkg Sizes:
10 Each ($24.78)
50 Each ($123.89)
TF9687 - Abb

The TF96-78 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are

MFR Part #:
TF96-87
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($571.91)
2039W - Eaton

Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Thermoset Material, Ivory, 0.1400 LB

MFR Part #:
2039W
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
19,094 Each
Pkg Sizes:
10 Each ($13.68)
100 Each ($136.75)
075CLKT - Fluke

C Range Infrared Window With Kwik Twist, Size: 3 In, Viewing Aperture Diameter: 68 MM, Viewing Aperture Area: 3632 SQ-MM, Thickness: 2 MM, Maximum Temperature: Gaskets: 250 Deg C, Body: 659 Deg C, Optic: 1400 Deg C, Finish: Clirvu Coating, Nema Rating: Type 3/12, Enclosure: IP65, Pull-Out Strength: Up to 1388 LB, Ul Listed, Csa Certified, Ansi C37.20.7, Eemacs 14-1, IEC 62271, IEC60068-2-6, IEC60068-2-3, For Outdoor and Indoor

MFR Part #:
FLK-075-CLKT
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($604.51)
1172LA - Eaton

Coaxial Jack, 3 Category Level, Single Coaxial, 1 Adapter, Light Almond, 2.75 In Width, 4.50 In Height, 3.0 LB

MFR Part #:
1172LA
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
105 Each
Pkg Sizes:
15 Each ($33.68)
150 Each ($336.75)
CS320I - Wiring Device-Kellems

Toggle Switch, 1 Pole, 3 Ways, 20 A, 120 to 277 V Ac, SPDT Contact Configuration, Thermoset (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB

MFR Part #:
CS320I
Manufacturer:
Wiring Device-Kellems
Local Availability:
Out Of Stock
Total Availability:
42 Each
Pkg Sizes:
10 Each ($102.90)
TF9678 - Abb

The TF96-68 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are

MFR Part #:
TF96-78
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($558.55)
HSTT2548Q - Panduit

The HSTT25-48-Q Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.25” Diameter X 4’ Long (6.4 MM X 1.2 M). Color Black. 25 Per Package.

MFR Part #:
HSTT25-48-Q
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
242 Each
Pkg Sizes:
25 Each ($124.50)
2053W - Eaton

Eaton Combination Wallplate, White, Toggle, Decorator Cutout, Thermoset, Two- Gang, Mid-Size, Ed Box

MFR Part #:
2053W-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
230 Each
Pkg Sizes:
25 Each ($40.00)
100 Each ($159.99)
7501VB0X - Eaton

Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, Heavy Duty Brass Contact Material, Ivory, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.45 LB

MFR Part #:
7501V-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
240 Each
Pkg Sizes:
10 Each ($34.40)
100 Each ($344.00)
MDB00T2 - Color-Keyed

Boot Insulation, Thermoplastic Rubber Material, Black, 600 V, +40 °F (Application) Operating Temperature, +100 °F (Application) Operating Temperature, 10 FT Length, 1 In Width, 1/8 In Thickness, 0.14 LB/Ea

MFR Part #:
MDBOOT-2
Manufacturer:
Color-Keyed
Local Availability:
Out Of Stock
Total Availability:
77 Each
Pkg Sizes:
6 Each ($393.28)
60 Each ($3,932.76)
2034B - Eaton

Eaton Toggle Wallplate, Brown, Toggle Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box

MFR Part #:
2034B-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
25 Each ($19.79)
100 Each ($79.17)
2034AB0X - Eaton

Eaton Toggle Wallplate, Almond, Toggle Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box

MFR Part #:
2034A-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
100 Each ($79.73)
886RTSCNK - Eaton

Enclosure, Screw Cover, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height

MFR Part #:
886 RTSC NK
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
189 Each
Pkg Sizes:
1 Each ($45.26)
7501W - Eaton

Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Heavy Duty Brass Contact Material, White, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.17 LB

MFR Part #:
7501W
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
187,709 Each
Pkg Sizes:
10 Each ($34.40)
100 Each ($344.00)
S18RW3RQ1 - Banner Engineering

Barrel Mount Sensor, Micro 4-Pin Integral QD Connection Type, IP69K Ip Rating, Infrared Led Light Source, Polycarbonate (Lens);Thermoplastic (Housing) Material, Nema 6P Nema Rating, Dark Operate Operating Mode, -40 to +70 °C Operating Temperature Range, 3.36 In;85.3 MM Overall Width, SPST Pole Throw Configuration, 16/8 MS (On/Off) Response Time, 20000 MM Sensing Distance, Diffuse Sensing Method, Completely Epoxy-Encapsulated to Provide Superior Durability, Designed to Meet Rigorous IP69K Standards For Use

MFR Part #:
Manufacturer:
Banner Engineering
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($89.00)

Begin Live Chat