TF6553 - Therm O/L Relay 44-53a

Abb

  • $431.40 (Each)
  • $431.40 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TF6553
Manufacturer
Abb
Manufacturer's Part Number
TF65-53
Description
Therm O/L Relay 44-53a
The TF65-47 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
General Purpose Relays
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
888614000124 / 00888614000124
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$431.40 (Each)
Resources
Images
 
 
TF6553 - Small Image
 
TF6553 - Large Image
Other Links
 
 
TF6553 - Other
Descriptions
Product Type
Tol, AF40-65, Class-10, 44-53a
Long Description
The TF65-47 thermal overload relay is an economic electromechanical protection device for the main circuit. it offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10. further features are the temperature compensation, trip contact (nc), signal contact (no), automatic- or manUAl reset selectable, trip-free mechanism, stop function and a trip indication. The overload relays are connected directly to the block contactors. single mounting kits are
Description
THERM O/L RELAY 44-53A
extra long description
ABB TF65-53 TOL,AF40-65,CLASS-10,44
Manufacturer Information
Manufacturers Part Number
TF65-53
Brand
ABB
GTIN
00888614000124
UPC
888614000124
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight per each
1.02
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of TF6553.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TF6553.

Therm O/L Relay 44-53a
  • Our Part #: 1SAZ811201R1005
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TF65-53
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($431.40)
1SAZ811201R1005 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$431.40

Each

QTY:
Each
Add

* All prices subject to change.