075CLKT - 3" (75MM) C-Range Ir Window, Kwik Twist

Fluke

  • $604.50 (Each)
  • $604.50 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
075CLKT
Manufacturer
Fluke
Manufacturer's Part Number
FLK-075-CLKT
Description
3" (75MM) C-Range Ir Window, Kwik Twist
C Range Infrared Window With Kwik Twist, Size: 3 In, Viewing Aperture Diameter: 68 MM, Viewing Aperture Area: 3632 SQ-MM, Thickness: 2 MM, Maximum Temperature: Gaskets: 250 Deg C, Body: 659 Deg C, Optic: 1400 Deg C, Finish: Clirvu Coating, Nema Rating: Type 3/12, Enclosure: IP65, Pull-Out Strength: Up to 1388 LB, Ul Listed, Csa Certified, Ansi C37.20.7, Eemacs 14-1, IEC 62271, IEC60068-2-6, IEC60068-2-3, For Outdoor and Indoor
Slang Terms

Categories
Testers & Meters - Meters, Panel Instruments
Classification
Hand Tools
UNSPSC
32101663 - Infrared IR temperature sensor integrated circuit
UPC/GTIN
095969495851 / 00095969495851
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$604.50 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
075CLKT - Small Image
 
075CLKT - Large Image
 
075CLKT - Large Image
Attachments
 
 
075CLKT - Specification Sheet
Brochures
 
 
075CLKT - Brochure
Other Links
 
 
075CLKT - Other
 
075CLKT - Other
Material, Color, and Finish
Finish
CLIRVU Coating
Dimensions and Weight
Thickness
2
Descriptions
Product Type
C - Range Infrared Window, 75 MM
Long Description
C Range Infrared Window With Kwik Twist, Size: 3 IN, Viewing Aperture Diameter: 68 MM, Viewing Aperture Area: 3632 SQ-MM, Thickness: 2 MM, Maximum Temperature: Gaskets: 250 DEG C, Body: 659 DEG C, Optic: 1400 DEG C, Finish: CLIRVU Coating, NEMA Rating: Type 3/12, Enclosure: IP65, Pull-Out Strength: Up To 1388 LB, UL Listed, CSA Certified, ANSI C37.20.7, EEMACS 14-1, IEC 62271, IEC60068-2-6, IEC60068-2-3, For Outdoor And Indoor
extra long description
FLK FLK-075-CLKT C - RANGE INFRARED
Description
3" (75MM) C-RANGE IR WINDOW, KWIK TWIST
Additional Information
maximum temperature
Gaskets: 250 DEG C, Body: 659 DEG C, Optic: 1400 DEG C
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLK-075-CLKT
GTIN
00095969495851
UPC
095969495851
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.49
Carton
1
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 075CLKT.
Jump To:

Similar Items

Similar items are close alternatives to 075CLKT, though they may not be 100% alike.

C - RANGE INFRARED WINDOW, 50 MM
  • MFR Part #: FLK-050-CLKT
  • GTIN: 00095969495813
  • Manufacturer: Fluke
C - RANGE INFRARED WINDOW, 100 MM
  • MFR Part #: FLK-100-CLKT
  • GTIN: 00095969495905
  • Manufacturer: Fluke

* All prices subject to change.