Search Results for "shrink"

21-40 of 245
HSTT50485 - Panduit

The HSTT50-48-5 Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.50” Diameter X 4’ Long (12.7 MM X 1.2 M). Color Black. 5 Per Package.

  • MFR Part #: HSTT50-48-5
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 5 ($31.75) ·
HSTT50485 - Panduit Corporation

Total Availability: Available from manufacturer.

E30.250BK6"P - 3M

3M™ Heat Shrink Tubing Eps-300 Is A Dual Wall Tubing Provides The Advantage Of An Integral, Adhesive Lined Construction. This Flame Retardant Tubing With A 3:1 Shrink Ratio Offers Insulation For 600V Rated Applications. The Flexible Polyolefin Construction Features An Internal Layer Of Thermoplastic Adhesive, Which Offers Moisture Seal Protection In Automotive and Marine Applications.

  • MFR Part #: E30.250BK6"P
  • Total Availability: 30
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 10 ($272.50) ·
E30.250BK6"P - Minnesota Mining (3M)

Total Availability: In Stock

H200X044H1TB - Panduit

The H200X044H1T-B Military-Grade Polyolefin Heat-Shrink Label Is Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Shrink Ratio 3:1. 0.44" X 2" (11.2 MM X 50.8 MM). Color White. 2500 Labels Per Roll.

  • MFR Part #: H200X044H1T-B
  • Total Availability: 3
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,693.09) ·
H200X044H1TB - Panduit Corporation

Total Availability: In Stock

HSTT1248Q10 - Panduit

Thin Wall Heat Shrink, .12" (3.2MM) Diameter, White Cross-Linked Polyolefin, 25 PC. Package Quantity.

  • MFR Part #: HSTT12-48-Q10
  • Total Availability: 11
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 25 ($88.50) ·
HSTT1248Q10 - Panduit Corporation

Total Availability: In Stock

ITCSN08009 - 3M

Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 475 % Elongation At Break, 600 V, #8 to 1/0 Awg Cable Size, 0.2 In;5.1 MM Recovered Diameter, 0.8 In Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 9 In Length, 10 Yr Shelf Life, 0.06 LB/Ea

  • MFR Part #: IT0.800BK9"S
  • Total Availability: 323
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 25 ($341.25) ·
ITCSN08009 - Minnesota Mining (3M)

Total Availability: In Stock

FP3011448CLEAR - 3M

Thin Wall Shrink Tube, Polyolefin Material, Clear, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 1/4 In Cable Size, 0.125 In;3.18 MM Recovered Diameter, 0.25 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.025 In Thickness, 10 Yr Shelf Life, 0.1 LB/Ea

  • MFR Part #: FP0.250CR48"S
  • Total Availability: 61
FP3011448CLEAR - Minnesota Mining (3M)

Total Availability: In Stock

HSTT3848Q - Panduit

Thin Wall Shrink Tube, Polyolefin Material, Black, 600 V, 0.187 In;4.8 MM Recovered Diameter, 0.375 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.025 In Thickness

  • MFR Part #: HSTT3848Q
  • Total Availability: 243
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 25 ($139.50) ·
HSTT3848Q - Panduit Corporation

Total Availability: In Stock

84248P - 3M

3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te

  • MFR Part #: 84248P
  • Total Availability: 17
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 10 ($343.20) ·
84248P - Minnesota Mining (3M)

Total Availability: In Stock

FP3011448BLUE - 3M

Thin Wall Shrink Tube, Polyolefin Material, Blue, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 1/4 In Cable Size, 0.125 In;3.18 MM Recovered Diameter, 0.25 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.025 In Thickness, 10 Yr Shelf Life, 0.07 LB/Ea

  • MFR Part #: FP301-1/4-48"-BLUE-12 PCS
  • Total Availability: 126
FP3011448BLUE - Minnesota Mining (3M)

Total Availability: In Stock

FP3013161BLK - 3M

3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.

  • MFR Part #: FPASSTBK6"K
  • Total Availability: 73
FP3013161BLK - Minnesota Mining (3M)

Total Availability: In Stock

FP30131648RED - 3M

Thin Wall Shrink Tube, Polyolefin Material, Red, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 3/16 In Cable Size, 0.093 In;2.36 MM Recovered Diameter, 0.187 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.02 In Thickness, 10 Yr Shelf Life, 0.04 LB/Ea

  • MFR Part #: FP301-3/16-48"-RED-25 PCS
  • Total Availability: 24
FP30131648RED - Minnesota Mining (3M)

Total Availability: In Stock

HSTT0648Q10 - Panduit

3M FP-3011/16WH4'|3M FP-301H-1/16-WT|3M FP301H116WT|Abbinstall CMP639A|Abbinstall CMP63-9-A|Abbinstall CPO639A|Abbinstall CPO63-9-A|Alpha Fit-221-1/16X4'|Panduit HSTT0648Q10|Panduit HSTT06-48-Q10|Teconnect 938040-9|Thomasbett CMP639A|Thomasbett CMP63-9-A|Thomasbett CPO639A|Thomasbett CPO63-9-A

  • MFR Part #: HSTT06-48-Q10
  • Total Availability: 25
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 25 ($54.75) ·
HSTT0648Q10 - Panduit Corporation

Total Availability: In Stock

LHS750C - COB

3/4" Clear Heat Shrink

  • MFR Part #: N/A
  • Available from manufacturer.
LHS750C - Cobra Wire and Cable Inc

Total Availability: Available from manufacturer.

SRP - Easyheat

SR Trace Power Connection Kit

  • MFR Part #: SRP
  • Total Availability: 9
  • Manufacturer: Easyheat
  • Find: Similar Items
  • Pkg Sizes: 1 ($47.04) ·
SRP - XXX-Easy Heat Inc.

Total Availability: In Stock

ITCSN11009 - 3M

Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 475 % Elongation At Break, 600 V, #2 to 4/0 Awg Cable Size, 0.37 In;9.4 MM Recovered Diameter, 1.10 In Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 9 In Length, 10 Yr Shelf Life, 0.1 LB/Ea

  • MFR Part #: IT1.100BK9"S
  • Total Availability: 68
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 25 ($461.25) ·
ITCSN11009 - Minnesota Mining (3M)

Total Availability: In Stock

FP3011248CLEAR - 3M

Thin Wall Shrink Tube, Polyolefin Material, Clear, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 1/2 In Cable Size, 0.25 In;6.35 MM Recovered Diameter, 0.5 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.025 In Thickness, 10 Yr Shelf Life, 0.08 LB/Ea

  • MFR Part #: FP0.500CR48"S
  • Total Availability: 57
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 12 ($117.48) ·
FP3011248CLEAR - Minnesota Mining (3M)

Total Availability: In Stock

H200X165H1T - Panduit

The H200X165H1T Military-Grade Polyolefin Heat-Shrink Label Is A Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Designed For Use With Panduit TDP Printers. Shrink Ratio 3:1. 2" X 1.65" (50.8 MM X 41.9 MM). Color White. 250 Labels Per Roll.

  • MFR Part #: H200X165H1T
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 1 ($771.78) ·
H200X165H1T - Panduit Corporation

Total Availability: Available from manufacturer.

CP0250025 - Shrink-Kon

Thin Wall Shrink Tube, Polyolefin Material, Black, 2200 Psi;15.0 Mpa Tensile Strength, 350 % Elongation At Break, 600 V Ac, #16 to 10 Awg Cable Size, 0.625 In Recovered Diameter, 1.25 In Expanded Diameter, 2:1 Shrink Ratio, -55 °C Operating Temperature, +135 °C Operating Temperature, 25 FT Length, 0.508 In Thickness, 5 Yr Shelf Life, 0.38 LB/Ea

  • MFR Part #: CPO250-0-25
  • Total Availability: 7
  • Manufacturer: Shrink-Kon
  • Find: Similar Items
  • Pkg Sizes: 10 ($349.91) ·
CP0250025 - Abb Installation Products, Inc

Total Availability: In Stock

E30.188BK6"P - 3M

3M™ Heat Shrink Tubing Eps-300 Is A Dual Wall Tubing Provides The Advantage Of An Integral, Adhesive Lined Construction. This Flame Retardant Tubing With A 3:1 Shrink Ratio Offers Insulation For 600V Rated Applications. The Flexible Polyolefin Construction Features An Internal Layer Of Thermoplastic Adhesive, Which Offers Moisture Seal Protection In Automotive and Marine Applications.

  • MFR Part #: E30.188BK6"P
  • Total Availability: 90
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 10 ($231.10) ·
E30.188BK6"P - Minnesota Mining (3M)

Total Availability: In Stock

HSTT1948Q - Panduit

The HSTT19-48-Q Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.187” Diameter X 4’ Long (4.8 MM X 1.2 M). Color Black. 25 Per Package.

  • MFR Part #: HSTT19-48-Q
  • Total Availability: 252
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 25 ($99.00) ·
HSTT1948Q - Panduit Corporation

Total Availability: In Stock

HSTT50485 - Panduit

The HSTT50-48-5 Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.50” Diameter X 4’ Long (12.7 MM X 1.2 M). Color Black. 5 Per Package.

MFR Part #:
HSTT50-48-5
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
5 Each ($31.75)
E30.250BK6"P - 3M

3M™ Heat Shrink Tubing Eps-300 Is A Dual Wall Tubing Provides The Advantage Of An Integral, Adhesive Lined Construction. This Flame Retardant Tubing With A 3:1 Shrink Ratio Offers Insulation For 600V Rated Applications. The Flexible Polyolefin Construction Features An Internal Layer Of Thermoplastic Adhesive, Which Offers Moisture Seal Protection In Automotive and Marine Applications.

MFR Part #:
E30.250BK6"P
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
10 Each ($272.50)
H200X044H1TB - Panduit

The H200X044H1T-B Military-Grade Polyolefin Heat-Shrink Label Is Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Shrink Ratio 3:1. 0.44" X 2" (11.2 MM X 50.8 MM). Color White. 2500 Labels Per Roll.

MFR Part #:
H200X044H1T-B
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($2,693.09)
HSTT1248Q10 - Panduit

Thin Wall Heat Shrink, .12" (3.2MM) Diameter, White Cross-Linked Polyolefin, 25 PC. Package Quantity.

MFR Part #:
HSTT12-48-Q10
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
25 Each ($88.50)
ITCSN08009 - 3M

Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 475 % Elongation At Break, 600 V, #8 to 1/0 Awg Cable Size, 0.2 In;5.1 MM Recovered Diameter, 0.8 In Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 9 In Length, 10 Yr Shelf Life, 0.06 LB/Ea

MFR Part #:
IT0.800BK9"S
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
323 Each
Pkg Sizes:
25 Each ($341.25)
FP3011448CLEAR - 3M

Thin Wall Shrink Tube, Polyolefin Material, Clear, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 1/4 In Cable Size, 0.125 In;3.18 MM Recovered Diameter, 0.25 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.025 In Thickness, 10 Yr Shelf Life, 0.1 LB/Ea

MFR Part #:
FP0.250CR48"S
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
61 Each
Pkg Sizes:
12 Each ($55.56)
HSTT3848Q - Panduit

Thin Wall Shrink Tube, Polyolefin Material, Black, 600 V, 0.187 In;4.8 MM Recovered Diameter, 0.375 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.025 In Thickness

MFR Part #:
HSTT3848Q
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
243 Each
Pkg Sizes:
25 Each ($139.50)
84248P - 3M

3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te

MFR Part #:
84248P
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
17 Each
Pkg Sizes:
10 Each ($343.20)
FP3011448BLUE - 3M

Thin Wall Shrink Tube, Polyolefin Material, Blue, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 1/4 In Cable Size, 0.125 In;3.18 MM Recovered Diameter, 0.25 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.025 In Thickness, 10 Yr Shelf Life, 0.07 LB/Ea

MFR Part #:
FP301-1/4-48"-BLUE-12 PCS
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
126 Each
Pkg Sizes:
12 Each ($32.16)
FP3013161BLK - 3M

3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.

MFR Part #:
FPASSTBK6"K
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
73 Each
Pkg Sizes:
5 Each ($666.05)
FP30131648RED - 3M

Thin Wall Shrink Tube, Polyolefin Material, Red, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 3/16 In Cable Size, 0.093 In;2.36 MM Recovered Diameter, 0.187 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.02 In Thickness, 10 Yr Shelf Life, 0.04 LB/Ea

MFR Part #:
FP301-3/16-48"-RED-25 PCS
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
24 Each
Pkg Sizes:
25 Each ($57.00)
HSTT0648Q10 - Panduit

3M FP-3011/16WH4'|3M FP-301H-1/16-WT|3M FP301H116WT|Abbinstall CMP639A|Abbinstall CMP63-9-A|Abbinstall CPO639A|Abbinstall CPO63-9-A|Alpha Fit-221-1/16X4'|Panduit HSTT0648Q10|Panduit HSTT06-48-Q10|Teconnect 938040-9|Thomasbett CMP639A|Thomasbett CMP63-9-A|Thomasbett CPO639A|Thomasbett CPO63-9-A

MFR Part #:
HSTT06-48-Q10
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
25 Each
Pkg Sizes:
25 Each ($54.75)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1.24)
SRP - Easyheat

SR Trace Power Connection Kit

MFR Part #:
SRP
Manufacturer:
Easyheat
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($47.04)
ITCSN11009 - 3M

Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 475 % Elongation At Break, 600 V, #2 to 4/0 Awg Cable Size, 0.37 In;9.4 MM Recovered Diameter, 1.10 In Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 9 In Length, 10 Yr Shelf Life, 0.1 LB/Ea

MFR Part #:
IT1.100BK9"S
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
68 Each
Pkg Sizes:
25 Each ($461.25)
FP3011248CLEAR - 3M

Thin Wall Shrink Tube, Polyolefin Material, Clear, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 1/2 In Cable Size, 0.25 In;6.35 MM Recovered Diameter, 0.5 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.025 In Thickness, 10 Yr Shelf Life, 0.08 LB/Ea

MFR Part #:
FP0.500CR48"S
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
57 Each
Pkg Sizes:
12 Each ($117.48)
H200X165H1T - Panduit

The H200X165H1T Military-Grade Polyolefin Heat-Shrink Label Is A Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Designed For Use With Panduit TDP Printers. Shrink Ratio 3:1. 2" X 1.65" (50.8 MM X 41.9 MM). Color White. 250 Labels Per Roll.

MFR Part #:
H200X165H1T
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($771.78)
CP0250025 - Shrink-Kon

Thin Wall Shrink Tube, Polyolefin Material, Black, 2200 Psi;15.0 Mpa Tensile Strength, 350 % Elongation At Break, 600 V Ac, #16 to 10 Awg Cable Size, 0.625 In Recovered Diameter, 1.25 In Expanded Diameter, 2:1 Shrink Ratio, -55 °C Operating Temperature, +135 °C Operating Temperature, 25 FT Length, 0.508 In Thickness, 5 Yr Shelf Life, 0.38 LB/Ea

MFR Part #:
CPO250-0-25
Manufacturer:
Shrink-Kon
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
10 Each ($349.91)
E30.188BK6"P - 3M

3M™ Heat Shrink Tubing Eps-300 Is A Dual Wall Tubing Provides The Advantage Of An Integral, Adhesive Lined Construction. This Flame Retardant Tubing With A 3:1 Shrink Ratio Offers Insulation For 600V Rated Applications. The Flexible Polyolefin Construction Features An Internal Layer Of Thermoplastic Adhesive, Which Offers Moisture Seal Protection In Automotive and Marine Applications.

MFR Part #:
E30.188BK6"P
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
90 Each
Pkg Sizes:
10 Each ($231.10)
HSTT1948Q - Panduit

The HSTT19-48-Q Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.187” Diameter X 4’ Long (4.8 MM X 1.2 M). Color Black. 25 Per Package.

MFR Part #:
HSTT19-48-Q
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
252 Each
Pkg Sizes:
25 Each ($99.00)

Begin Live Chat