FP3011448BLUE - 1/4, 2:1 Thin Wall, 48" Blue, 12 PCS

3M

  • $2.68 (Each)
  • $2.68 (Each)

  • $32.16 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
FP3011448BLUE
Manufacturer
3M
Manufacturer's Part Number
FP301-1/4-48"-BLUE-12 PCS
Description
1/4, 2:1 Thin Wall, 48" Blue, 12 PCS
Thin Wall Shrink Tube, Polyolefin Material, Blue, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 1/4 In Cable Size, 0.125 In;3.18 MM Recovered Diameter, 0.25 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.025 In Thickness, 10 Yr Shelf Life, 0.07 LB/Ea
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Insulating Materials
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
051128595824 / 00051128595824
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.68 (Each)
Standard Packaging
$32.16 (Per 12)
Stock Availability
Cedar Park
0 (Find nearest stock)
Austin RDC
0
All Stores
126
Resources
Images
 
 
FP3011448BLUE - Large Image
 
FP3011448BLUE - Large Image
Attachments
 
 
FP3011448BLUE - Specification Sheet
Other Links
 
 
FP3011448BLUE - Other
Features
Material
Polyolefin
Voltage Rating
600 V
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
4 ft
Thickness
0.025 in;0.64 mm
Descriptions
Description
1/4,2:1 THIN WALL,48" BLUE,12 PCS
Product Type
Thin Wall Shrink Tube
Thin Wall Heat Shrink Tube
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Blue, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 1/4 in Cable Size, 0.125 in;3.18 mm Recovered Diameter, 0.25 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.025 in Thickness, 10 yr Shelf Life, 0.07 lb/EA
Features
Description 3M(TM) Heat Shrink Tubing 3M FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow. 3M FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink tem
Short Description
3/8, 2:1 Thin Wall Heat Shrink Tube, Polyolefin, Blue, 48"
Special Features
3m Clear Tubing Fp-301 Provides Excellent Visibility For Component Packing;Split Resistant
extra long description
3M FP301-1/4-48"-Blue-12-Pcs 1/4, 2
Additional Information
Tensile Strength
2400 psi
Elongation at Break
400 %
Cable Size
1/4 in
Maximum Recovered Diameter
0.125 in;3.18 mm
Minimum Expanded Diameter
0.25 in;6.35 mm
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+275 °F;+135 °C
Shelf Life
10 yr
Standards Met
SAE-AMS-DTL-23053/5, Class 1, Class 2;AMS-3636;AMS-3637;UL Listed File E-39100;CSA Certified CSA Certified LR38227;MIL-I-23053/5;MIL-DTL-23053;RoHS Compliant
Made in USA
yes
package quantity
12 CA
Shrink Ratio
2:1
continuous operating temperat
55 Degrees C to +135 Degrees C
Dielectric Strength
900 Volt
outside diameter
SIDE PANEL, VENTED SIDE PANEL TYPE; PAINTED FINISH; SIGNATURE BLUE COLOR; 925 MM; 24U; TERAFRAME[T] F SERIES GEN 1 CABINET RACK/CABINET TYPE; INCLUDES LOCKING SPRING LOADED LATCH, (2) KEY; 34480 MODEL
Manufacturer Information
Manufacturers Part Number
FP301-1/4-48"-BLUE-12 PCS
Brand
Minnesota Mining (3M)
sub brand
3M(TM)
GTIN
00051128595824
UPC
051128595824
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall Flexible Polyolefin
Availability
Status
Inactive
Packaging
Weight
0.07 lb/EA
Weight per each
0.07
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Construction;Industrial;Military
standard
UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637
Total availability: 126

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
New Orleans
126 View Store
These alternate items can be purchased instead of FP3011448BLUE.
Jump To:

Cross Referenced

These items are similar to FP3011448BLUE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3011448BLUE12PCS 3M Electrical Products 00051128595824
F22114BL103 Alpha Wire 00781197993411
HSTT25-48-Q6 Panduit 00074983906383
CPO250-6-A Thomas & Betts 00786210834320

* All prices subject to change.