Add More Items
View All Quick Selects
Below you can add an image for 'enclosure' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2IN Galvanized Couplings
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$843.75
Per 100
2X3 Galvanized Nipple
$650.54
Conduit Support, Right Angle Type; Malleable Iron Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; 50 Per Carton Standard Package; 3/4 Inch Trade Size; Applicable Standard Ansi C80.1; Knra Model
$508.07
Clamp, 3/4 In Trade Size, Knra Model, Angle Shape, Hot Dip Galvanized, Right Angle Connection Orientation, 43 LB/100
3X6 Galvanized Nipple
$2,919.09
Coupling, 1-1/2 In Trade Size, Galvanized, Threaded Connection, 0.7235 In Length, 52 LB/100
$640.58
1 1/2IN Galvanized Couplings
Emt Standard Radius Elbow, 1-1/2 In Trade Size, Galvanized, 90 ° Connection Orientation, 8.25 In Bend Radius, Threaded Connection, 198 LB/100
$1,251.34
1 1/2X90 Emt Elbow
1 Parallel Clamp
$863.63
Clamp, 1 In Trade Size, Knpar Model, Hot Dip Galvanized, Parallel Connection Orientation, 70 LB/100
Continuous Hinge Screw-Cover Enclosure 4X, 18X16X10, Light Gray, Fiberglass
$459.31
Each
14 X 12 X 6 Opaque Cover Polycarbonate Enclosure Hinged Latched Padlockable
$233.58
2 Right Angle Clamp
$1,016.14
Clamp, 2 In Trade Size, Knra Model, Angle Shape, Hot Dip Galvanized, Right Angle Connection Orientation, 85 LB/100
Type 4X Continuous Hinge, Fiberglass Material, Screw Cover, Wall Mount, Light Gray, 10 In Overall Width, 8 In Overall Length, 6 In Overall Height
$214.67
Conduit Nipple, Steel Material; Galvanized Finish; 3 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 3/4 Inch Trade Size; Threaded End Type; Galnip Model
$236.84
20
Popularity
Default