PAR1 - 1" Parallel CLMP

Ecn-Korns

  • $9.26 (Each)
  • $9.26 (Each)

  • $463.18 (Per 50)

  • $926.37 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
PAR1
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNPAR-1
Description
1" Parallel CLMP
Clamp, 1 In Trade Size, Knpar Model, Hot Dip Galvanized, Parallel Connection Orientation, 70 LB/100
Slang Terms
Parallel Clamp (PC), PC Clamp
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011154104 / 00784011154104
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.26 (Each)
Carton
$9.26 (Each)
Standard Packaging
$463.18 (Per 50)
Resources
Images
 
 
PAR1 - Small Image
 
PAR1 - Large Image
 
PAR1 - Large Image
Attachments
 
 
PAR1 - Specification Sheet
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Clamp
Long Description
Clamp, 1 in Trade Size, KNPAR Model, Hot Dip Galvanized, Parallel Connection Orientation, 70 lb/100
Short Description
Clamp, 1 in, Hot Dip Galvanized, KNPAR Model
Description
1" PARALLEL CLMP
extra long description
PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-1/4 INCH LENGTH X 2 INCH WIDTH; LOAD RATING 60 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Also Known As...
Parallel Clamp (PC)
PC Clamp
Additional Information
Color/Finish
Hot Dip Galvanized
Connection Orientation
Parallel
Standards Met
ANSI Standard;CSA C22.2 Certified;UL Listed
package quantity
30 CT
Made in USA
yes
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
KNPAR-1
sub brand
Korns(R)
Model
KNPAR
GTIN
00784011154104
UPC
784011154104
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
PARALLEL
Trade Size
Trade Size
1 in
Availability
Status
Inactive
Packaging
Weight
70 lb/100
Standard Package
30 PER CARTON
Weight per each
0.7
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of PAR1.
Jump To:

Similar Items

Similar items are close alternatives to PAR1, though they may not be 100% alike.

1" Parallel Type Conduit Clamp For Rigid, Imc and Emt Conduit.
  • Our Part #: 983
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 983
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($81.50) · 50 ($407.48)
983 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.15

Each

QTY:
Each
Add
1IN Parallel Conduit Support HDG
  • Our Part #: 1563HDG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1563HDG
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.64)
1563HDG - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$8.64

Each

QTY:
Each
Add
Appleton Parallel Type Clamp, Size: 1 In, Material: Castings: Malleable Iron, Ha...
  • Our Part #: PC100PAR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PC-100PAR
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
PC100PAR - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Clamp, PC Beam, Outer Diameter Of Conduit or Pipe 1.315 Inch, Nominal Conduit Si...
  • Our Part #: PC1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PC 1
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
PC1 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.