A1086CHSCFG - 10X8X6 N4X SC FG Enc

Nvent Hoffman

  • $219.12 (Each)
  • $219.12 (Each)

  • $438.24 (Per 2)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
A1086CHSCFG
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A1086CHSCFG
Description
10X8X6 N4X SC FG Enc
Type 4X Continuous Hinge, Fiberglass Material, Screw Cover, Wall Mount, Light Gray, 10 In Overall Width, 8 In Overall Length, 6 In Overall Height
Slang Terms

Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510296803 / 00783510296803
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.12 (Each)
Standard Packaging
$438.24 (Per 2)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
A1086CHSCFG - Large Image
 
A1086CHSCFG - Small Image
Specifications Sheets
 
 
A1086CHSCFG - Specification Sheet
Other Links
 
 
A1086CHSCFG - Other
 
A1086CHSCFG - Other
Features
Material
Fiberglass
Cover Type
Screw Cover
Material, Color, and Finish
Color
Light Gray
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Overall Length
8 in;203 mm
Height
10
Size
10.00x8.00x6.00 in
Depth
6
Width
8
Descriptions
Product Type
Type 4x Continuous Hinge
Description
10X8X6 N4X SC FG ENC
Long Description
Type 4x Continuous Hinge, Fiberglass Material, Screw Cover, Wall Mount, Light Gray, 10 in Overall Width, 8 in Overall Length, 6 in Overall Height
Short Description
NEMA Type 4X, Screw Cover, Light Gray
Special Features
The Efficient Design and Simple Construction of These Enclosures Make Them Durable in Corrosive Environments, Yet Aesthetically Pleasing. Corner Latches Provide Unobstructed Access. The Continuous Hinge Provides a Secure Seal, and Double Latching Creates Added Security.;compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties, fiberglass is easily punched, drilled, filed or sawed, gasket assures water-tight an
extra long description
NVENT HOF A1086CHSCFG Enclosure 10.
Features
The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
Additional Information
Enclosure Type
NEMA Type 4X
Mounting Type
Wall Mount
includes
Padlock Provision
ip rating
IP66
Overall Width
10 in;254 mm
Overall Height
6 in;152 mm
Standards Met
UL 508A Listed;Type 4, 4X, 12, 13;File No. E61997;cUL Listed per CSA C22.2 No 94;Type 4, 4X, 12, 13;File No. E61997;NEMA/EEMAC Type 4, 4X, 12, 13;CSA File No. 42186:Type 4, 4X, 12, 13;IEC 60529, IP66
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A1086CHSCFG
GTIN
00783510296803
UPC
783510296803
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
Solid Screw Cover
Packaging
Weight per each
3.9
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Corrosive Environments
nema rating
4X Watertight, corrosion-resistant
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of A1086CHSCFG.
Jump To:

Cross Referenced

These items are similar to A1086CHSCFG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMU1084H Allied Moulded Products 00085339959182
1086-SDF Eaton B-Line 00782051524185
PJU1084H Hammond Manufacturing 00623980021140
A-1086CHSCFG nVent-Thermal Management 00783510296803
A-1086CHQRFG nVent-Thermal Management 00783510297206
A-12106CHQRFG nVent-Thermal Management 00783510297305
A-12106CHSCFG nVent-Thermal Management 00783510296902
A10106PHC nVent-Thermal Management 00783510170752
A1084PHC nVent-Thermal Management 00783510170745
A12106PHC nVent-Thermal Management 00783510170769
A-1066JFGR nVent-Thermal Management 00783510411602
DS100806HW Robroy Industries 00785928907173
J1008W Robroy Industries 00785928211201
NSYPLM3025 Schneider Electric 00785901910480
NS1084 Thomas & Betts 00034481007418
NS884 Thomas & Betts 00034481007401
VJ1008W Vynckier Enclosure Systems 00635394012775
HW-100806CHSC Wiegmann 00786725856039
There were no add-on items found for A1086CHSCFG.

* All prices subject to change.