A181610CHSCFG - 18X16X10 N4X FG SLD SC Encl

Nvent Hoffman

  • $459.31 (Each)
  • $459.31 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
A181610CHSCFG
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A181610CHSCFG
Description
18X16X10 N4X FG SLD SC Encl
Continuous Hinge Screw-Cover Enclosure 4X, 18X16X10, Light Gray, Fiberglass
Slang Terms

Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510318307 / 00783510318307
Weight per unit
16.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$459.31 (Each)
Resources
Images
 
 
A181610CHSCFG - Large Image
 
A181610CHSCFG - Small Image
Other Links
 
 
A181610CHSCFG - Other
 
A181610CHSCFG - Other
Features
Material
Fiberglass
Material, Color, and Finish
Color
Light Gray
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Depth
10
Width
16
Height
18
Size
18.00x16.00x10.00 in
Descriptions
Product Type
Enclosure 18.00X16.00X10.00
Description
18X16X10 N4X FG SLD SC ENCL
extra long description
NVENT HOF A181610CHSCFG Enclosure 1
Features
The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
Long Description
Continuous Hinge Screw-Cover Enclosure 4X, 18x16x10, Light Gray, Fiberglass
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A181610CHSCFG
GTIN
00783510318307
UPC
783510318307
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
Solid Screw Cover
Packaging
Weight per each
16.2
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Corrosive Environments; Controls and Drives
You must have an account to view stock levels
These alternate items can be purchased instead of A181610CHSCFG.
Jump To:

Cross Referenced

These items are similar to A181610CHSCFG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMU1860H Allied Moulded Products 00085339962021
181610-SDF Eaton B-Line 00782051524239
A-181610CHSCFG nVent-Thermal Management 00783510318307
A-181610CHQRFG nVent-Thermal Management 00783510318406
A181610PHC nVent-Thermal Management 00783510170813
U-U504020 nVent-Thermal Management 00783510336806
UU504030 nVent-Thermal Management 00783510358105
A-18149JFGR nVent-Thermal Management 00783510412005
1446500 Rittal 00639889839090
DS181610HW Robroy Industries 00785928908651
J1816W Robroy Industries 00785928212703
NSYPLM54 Schneider Electric 00785901869436
VJ1816W Vynckier Enclosure Systems 00635394013970
HW-181610CHSC Wiegmann 00786725856084

* All prices subject to change.