Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Plastic Bushing, 4 In Trade Size, Gray, Insulated, Straight Connection Orientation, Threaded Connection, 4-13/16 In Width, 3/4 In Height, 4-13/16 In Diameter, +150 °C Operating Temperature, 0.075 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$289.42
Per 100
Compression Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1-1/2 In Length, 1-1/8 In Diameter, 0.1 LB/Ea
$170.16
Terminal Adapter, 3 In Trade Size, 3.938 In Outside Diameter, 3.000 In Height, Gray, Male Connection, 0.4000 LB/Ea
$501.63
3 In. Male Terminal Adapter
Raintight Compression Coupling, 0.75 In Trade Size, Zinc Die Cast Material, 1-9/16 In Length, 1-3/8 In Diameter, 0.16 LB/Ea
$237.32
Emt Set Screw Coupling, 2-1/2 In Trade Size, Zinc Plated, 4 In Length, 1.4 LB/Ea
$1,427.00
Adapter, 1-1/4 In Trade Size, 2 In Inside, 1.938 In Length, Gray, 0.1110 LB/Ea
$137.96
1-1/4 In. Schedule 40 Female Adapter
Plastic Bushing, 2-1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Threaded Connection, 3-1/8 In Width, 5/8 In Height, 3-1/8 In Diameter, +150 °C Operating Temperature, 0.0475 LB/Ea
$139.31
Emt Compression Coupling, 1-1/4 In Trade Size, Zinc Plated, 0.44 LB/Ea
$398.00
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 2
$44.73
Emt Compression Coupling, 1-1/2 In Trade Size, Zinc Plated, 0.53 LB/Ea
$580.00
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/2 In Hub Size, 0.68 LB/Ea
$2,283.68
Coupling, 1-1/2 In Trade Size, Galvanized, Threaded Connection, 0.7235 In Length, 52 LB/100
$640.58
Emt Compression Coupling, 3 In Trade Size, Zinc Plated, 2.45 LB/Ea
$4,271.00
1 1/2IN Galvanized Couplings
Connector, 3/4 In Trade Size, CPR Model, Straight, Non-Insulated, 23 LB/100
$1,044.92
Emt Set Screw Coupling, 1-1/2 In Trade Size, Zinc Plated, 3 In Length, 0.43 LB/Ea
$415.00
Coupling, 6 In Trade Size, 7.25 In Outside Diameter, 6.625 In Inside, 6.375 In Length, Gray
Nacogdoches Availability: Out Of Stock
$1,982.14
Expansion Coupling, 2 In Trade Size, 26.625 In Length, Gray, 20 LB
$3,513.79
20
Popularity
Default