Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Terminal Adapter, 1-1/4 In Trade Size, 2 In Outside Diameter, 2.125 In Height, Gray, Male Connection, 0.0990 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$116.18
Per 100
1-1/4 In. Male Terminal Adapter
Terminal Adapter, 1-1/2 In Trade Size, 2 In Outside Diameter, 2.063 In Height, Gray, Male Connection, 0.0980 LB/Ea
$140.11
1-1/2 In. Male Terminal Adapter
Coupling, 2 In Trade Size, Galvanized, Threaded Connection, 0.7565 In Length, 73 LB/100
$843.75
2IN Galvanized Couplings
Emt Set Screw Coupling, 2 In Trade Size, Zinc Plated, 3.25 In Length, 0.56 LB/Ea
$610.51
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1/2 In Hub Size, 0.19 LB/Ea
$1,095.14
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 1
Nacogdoches Availability: Out Of Stock
$26.92
End Ball, 2 In Trade Size, 2.813 In Outside Diameter, 2.813 In Inside, 1.563 In Height, Gray
$950.45
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3/4 In Hub Size, 0.27 LB/Ea
$1,269.73
Plastic Bushing, 2-1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Threaded Connection, 3-1/8 In Width, 5/8 In Height, 3-1/8 In Diameter, +150 °C Operating Temperature, 0.0475 LB/Ea
$139.31
Compression Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1-1/2 In Length, 1-1/8 In Diameter, 0.1 LB/Ea
$170.16
End Ball, 4 In Trade Size, 4 In Outside Diameter, 5.125 In Inside, 2.375 In Height, Gray
$1,318.53
Plastic Bushing, 3 In Trade Size, Gray, Insulated, Straight Connection Orientation, Threaded Connection, 3-13/16 In Width, 3/4 In Height, 3-13/16 In Diameter, +150 °C Operating Temperature, 0.0839 LB/Ea
$164.67
Emt Compression Coupling, 1-1/4 In Trade Size, Zinc Plated, 0.44 LB/Ea
$437.38
Adapter, 2 In Trade Size, 2.688 In Inside, 2.125 In Length, Gray, 0.1700 LB/Ea
$199.83
2 In. Schedule 40 Female Adapter
Emt Set Screw Coupling, 1-1/4 In Trade Size, Zinc Plated, 2.75 In Length, 0.35 LB/Ea
$313.17
Emt Set Screw Coupling, 2 In Trade Size, Zinc Die Cast Material, 3.44 In Length, 2.5 In Diameter, 0.4233 LB/Ea
$481.18
20
Popularity
Default