5144028 - 2" Meter Riser W/ Ta Expansion Coupling

PVC & Accessories

  • $35.14 (Each)
  • $35.14 (Each)

  • $562.21 (Per 16)

  • $3,513.79 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
5144028
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5144028
Description
2" Meter Riser W/ Ta Expansion Coupling
Expansion Coupling, 2 In Trade Size, 26.625 In Length, Gray, 20 LB
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700033689 / 00088700033689
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.14 (Each)
Carton
$562.21 (Per 16)
Resources
Images
 
 
5144028 - Large Image
 
5144028 - Large Image
 
5144028 - Small Image
Attachments
 
 
5144028 - Specification Sheet
Other Links
 
 
5144028 - Other
 
5144028 - Other
 
5144028 - Other
Dimensions and Weight
Length
26.625 in
Descriptions
Product Type
Expansion Coupling
Long Description
Expansion Coupling, 2 in Trade Size, 26.625 in Length, Gray, 20 lb
Features
CANTEX 5144028 is a 2 in. Meter Riser Expansion Joint with Terminal Adapter designed for use in electrical service entrance applications where underground service emerges to connect to the meter.
Short Description
Meter Riser Expansion Joint with Terminal Adapter, 2 in
Special Features
Includes a Terminal Adapter
Description
2" METER RISER W/ TA EXPANSION COUPLING
extra long description
CTX 5144028 2 FAB EXP CPLG W/TERM A
Additional Information
Color/Finish
Gray
for use with
Type EB and DB Utility Duct
Standards Met
ETL Listed;UL Listed
package quantity
16 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144028
GTIN
00088700033689
UPC
088700033689
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight
20 lb
Weight per each
20
Carton
16
Uses, Certifications, and Standards
Application
Electrical Service Entrance where Underground Service Emerges to Connect to the Meter
You must have an account to view stock levels
These alternate items can be purchased instead of 5144028.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5144028.

SMR20TA 2" PVC Slip Meter Riser W/ 2" Ta Scepter/Kraloy
  • Our Part #: 068063
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 068063
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($351.38)
068063 - Multifittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$35.14

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5144028, though they may not be 100% alike.

Meter Riser, 2 In Trade Size, 2.492 In Outside Diameter, 24 In Length, Gray, 2.1...
  • Our Part #: E954JXX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E954JXX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 20 ($2,918.23)
E954JXX - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$145.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5144028 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5144028 Cantex 00088700033689
E954J Thomas & Betts 00034481063810
1486 Topaz 00751338501065

* All prices subject to change.