2421 - 120-480V Receptacle, Cup, & Bracket

Nsi

  • $45.23 (Each)
  • $45.23 (Each)

  • $271.38 (Per 6)

In-Stock: 2 available locally (Sulphur, LA) ( change location)
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
2421
Manufacturer
Nsi
Manufacturer's Part Number
2421
Description
120-480V Receptacle, Cup, & Bracket
Receptacle With Plastic Housing and Bracket, 120 to 480 V Ac, 15 A, Bracket Mount, 0.6 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
786261610218 / 7862616102188 / 00786261610218
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.23 (Each)
Standard Packaging
$271.38 (Per 6)
Stock Availability
Sulphur
2 (Check another store)
Alexandria
2
All Stores
109
Resources
Images
 
 
2421 - Small Image
 
2421 - Large Image
 
2421 - Large Image
 
2421 - Large Image
Specifications Sheets
 
 
2421 - Specification Sheet
 
2421 - Specification Sheet
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
120 to 480 V ac
Current Rating
15 A
Descriptions
Description
120-480V RECEPTACLE, CUP, & BRACKET
Product Type
Receptacle With Plastic Housing and Bracket
Long Description
Receptacle With Plastic Housing and Bracket, 120 to 480 V ac, 15 A, Bracket Mount, 0.6 lb
Features
TurnLock Receptacle Plastic Housing with Bracket, 120-480V, 15A Max, 12" Leads, 14 Ga Wire.
Short Description
Turn Lock Receptacle With Nut & Bracket, 120 to 480 VAC
Special Features
120 to 480 Volt Receptacle With Plastic Housing and Bracket
extra long description
TORK 2421 Turnlock Receptacle Plast
Additional Information
for use with
Turn Lock Photocontrol
Mounting Type
Bracket Mount
Standards Met
cULus Listed
package quantity
6 CT
supply voltage
120-480 VAC
Manufacturer Information
Manufacturers Part Number
2421
Brand
Nsi Industries
GTIN
00786261610218
UPC
786261610218
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight
0.6 lb
Weight per each
0.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Receptacle for Twist Lock Timers
Mounting
Bracket Mount
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2421.
Jump To:

Similar Items

Similar items are close alternatives to 2421, though they may not be 100% alike.

Locking Type Receptacle, 3-Pin, C136.10 Compliant, With Pole Mounting Bracket
  • MFR Part #: K122
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($369.00) ·
K122 - Intermatic Inc.

Check local availability

Total Availability: Out of Stock

Book Price

$30.75

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2421 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
39072 Morris 00601986390729
2421 NSi Industries 00786261610218

* All prices subject to change.

Begin Live Chat