K122 - Receptacle-Twist Lock W/Pole BRKT 480V Max;15A Max

Intermatic

  • $30.75 (Each)
  • $30.75 (Each)

  • $369.00 (Per 12)

Available from manufacturer.
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
K122
Manufacturer
Intermatic
Manufacturer's Part Number
K122
Description
Receptacle-Twist Lock W/Pole BRKT 480V Max;15A Max
Locking Type Receptacle, 3-Pin, C136.10 Compliant, With Pole Mounting Bracket
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
32151905 - Control system receptacle
UPC/GTIN
078275501201 / 00078275501201
Weight per unit
0.442 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.75 (Each)
Standard Packaging
$369.00 (Per 12)
Stock Availability
Tyler
0
All Stores
0
Resources
Images
 
 
K122 - Large Image
 
K122 - Large Image
Attachments
 
 
K122 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Diameter
3 IN, 7.6 CM
Descriptions
Description
RECEPTACLE-TWIST LOCK W/POLE BRKT 480V MAX;15A MAX
extra long description
INT-MAT K122 Locking Type Receptacl
Features
The K122 NEMA receptacles provide the connector interface for locking type photocontrols. They can be installed in the light fixture itself, or attached externally with the use of a mounting bracket (included).
Product Type
Locking Type Receptacle, 3-Pin, C136.10 Compliant, With Pole
Long Description
Locking Type Receptacle, 3-Pin, C136.10 Compliant, with Pole Mounting Bracket
Additional Information
for use with
Photo Controls
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
K122
GTIN
00078275501201
UPC
078275501201
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Locking-Type Receptacle
Packaging
Weight per each
0.442
Carton
1
Package
12
Uses, Certifications, and Standards
standard
cULus, cCSAus Certified
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of K122.
Jump To:

Similar Items

Similar items are close alternatives to K122, though they may not be 100% alike.

Receptacle With Plastic Housing and Bracket, 120 to 480 V Ac, 15 A, Bracket Moun...
  • MFR Part #: 2421
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($271.38) ·
2421 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$45.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat