702112AL - 1-1/2" Rigid Alu Strut Strap

Superstrut

  • $17.46 (Each)
  • $17.46 (Each)

  • $1,745.85 (Per 100)

In-Stock: 109 available locally (Hope, AR) ( change location)
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
702112AL
Manufacturer
Superstrut
Manufacturer's Part Number
702 1 1/2 AL
Description
1-1/2" Rigid Alu Strut Strap
Strut Strap, Steel, Gold Galvanized, Gold, 12 Ga Thickness, 1-1/2 In Size, 800 LB Capacity, 30.19 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31151901 - Metal straps
UPC/EAN/GTIN
616013140833 / 5415022255942 / 00616013140833
Weight per unit
0.138 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.46 (Each)
Carton
$1,745.85 (Per 100)
Stock Availability
Hope
109 (Check another store)
Texarkana
30
All Stores
159
Resources
Images
 
 
702112AL - Small Image
 
702112AL - Large Image
 
702112AL - Large Image
Specifications Sheets
 
 
702112AL - Specification Sheet
Other Links
 
 
702112AL - Other
Attachments
 
 
702112AL - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Gold
Finish
Gold Galvanized
Dimensions and Weight
Size
1-1/2 in
Thickness
12 ga
Descriptions
Description
1-1/2" RIGID ALU STRUT STRAP
Extra Long Description
ABB 702 1 1/2 AL RGD COND CLP 1-1/2
Features
Strap, 12 Gauge, Size 1-1/2 Inch, Outer Diameter Size 1.900 Inches, Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Long Description
Strut Strap, Steel, Gold Galvanized, Gold, 12 ga Thickness, 1-1/2 in Size, 800 lb Capacity, 30.19 lb/100
Product Type
Strut Strap
Short Description
Strut Strap, Steel, Gold Galvanized, 1-1/2 in
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Additional Information
For Use With
Rigid/IMC Conduit;Pipe and Electric Metal Tubing
Made In USA
yes
Package Quantity
50 CT
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
702 1 1/2 AL
Sub Brand
Superstrut(R)
GTIN
00616013140833
UPC
616013140833
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight
30.19 lb/100
Weight per each
0.138
Carton
100
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
Capacity
800 lb
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 159

Location search:

Greater Texarkana Area

Location Stock Available
Hope
109 View Store
Texarkana
30 View Store

Distribution Centers

Location Stock Available
Longview
15 View Store
West Monroe
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Ruston
4 View Store
These alternate items can be purchased instead of 702112AL.
Jump To:

Similar Items

Similar items are close alternatives to 702112AL, though they may not be 100% alike.

Cross Referenced

These items are similar to 702112AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK24ALA nVent-Thermal Management 00782856253747
702-1 1/2-AL Thomas & Betts 00616013140833

* All prices subject to change.

Begin Live Chat