54874BE - 400MCM 2H Cop Lug

Color-Keyed

  • $27.27 (Each)
  • $27.27 (Each)

  • $163.61 (Per 6)

  • $2,726.83 (Per 100)
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
54874BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54874BE
Description
400MCM 2H Cop Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 400 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 76, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898087 / 5414363110989 / 00786210898087
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.27 (Each)
Carton
$163.61 (Per 6)
Resources
Images
 
 
54874BE - Small Image
 
54874BE - Large Image
 
54874BE - Large Image
 
54874BE - Large Image
360 Images
 
 
54874BE - 360 Image
Attachments
 
 
54874BE - Specification Sheet
Other Links
 
 
54874BE - Other
 
54874BE - Other
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
Copper
insulation
None
Voltage Rating
35 kV
Material, Color, and Finish
Color
Blue
Descriptions
Description
400MCM 2H COP LUG
Product Type
Cu TP 2HL Lug Longbrl 400 1/2B Blu
extra long description
ABB 54874BE CU TP 2HL LUG LONGBRL 4
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 400 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 76, Die Color Code Blue
Additional Information
Cable Size
400 kcmil
Stud Size
1/2 in
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
54874BE
Brand
COLOR-KEYED
GTIN
00786210898087
UPC
786210898087
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.41
Carton
6
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54874BE.
Jump To:

Similar Items

Similar items are close alternatives to 54874BE, though they may not be 100% alike.

2HOLE Long Barrel Copper Compression LUG400 MCM-1/2" Bolt Long Barrel Copper Com...
  • Our Part #: L400N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L400N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($155.32) ·
L400N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.89

Each

QTY:
Each
Add
400 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal ...
  • Our Part #: YA322N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA322N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($333.00) ·
YA322N - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.50

Each

QTY:
Each
Add
400 Kcmil Code Cu Compression Terminal
  • Our Part #: YA322LN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA322LN
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($398.64) ·
YA322LN - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$66.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54874BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31160 3M Electrical Products 00054007119791
YA322N ABB Low Voltage Products n/a
VHCL-400-12BN Anderson n/a
VHCL40012BN Anderson n/a
YA32-2LN Burndy 00781810505526
YA32-2N Burndy 00781810505588
YA322N Burndy 78181050558
DPL402N DOSSERT n/a
L 400N Greaves n/a
L-400-N Greaves 00784491400357
VHCL40012BN Hubbell Power Systems 00096359338086
88-678 Ideal Industries n/a
CLND-400-12-134 ILSCO 00783669645026
CLWD-400-12-134 ILSCO 00783669645033
CRA-400L2 ILSCO n/a
CSWD-400-12-134 ILSCO 00783669645057
94386 Morris 00601986943864
L400N NSi Industries 00662381035165
LCC400-12-6 Panduit 00074983902606
LCD400-12-6 Panduit 00074983901043
BBLU-040D Penn-Union 00785037216524
BBLU040D Penn-Union 78503721652
40LL12 TE Connectivity n/a
54874BE Thomas & Betts 00786210898087
L 400 N Thomas & Betts n/a
L400-N Thomas & Betts 00783786739141
LCN-400 Thomas & Betts 00783786032655
54483 Thomas & Betts 00786210544830
54874 Thomas & Betts n/a
L400N Thomas & Betts n/a
54874BELP Thomas & Betts 78620988618
54874BEPF Thomas & Betts 00786210321448
LCN400 Thomas & Betts 78378603265

* All prices subject to change.

Begin Live Chat