L400N - 400 1/2" 2-Hole Long Barrel Compression Lug

Nsi

  • $25.89 (Each)
  • $25.89 (Each)

  • $155.32 (Per 6)

  • $2,588.68 (Per 100)
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
L400N
Manufacturer
Nsi
Manufacturer's Part Number
L400N
Description
400 1/2" 2-Hole Long Barrel Compression Lug
2HOLE Long Barrel Copper Compression LUG400 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035165 / 6623810351656 / 00662381035165
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.89 (Each)
Carton
$25.89 (Each)
Standard Packaging
$155.32 (Per 6)
Resources
Images
 
 
L400N - Small Image
 
L400N - Large Image
Tech Bulletins
 
 
L400N - Tech Bulletin
Other Links
 
 
L400N - Other
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
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Dimensions and Weight
Size
L=5.47 - W=1.39 - OD=.950 - ID=.760
Descriptions
Description
400 1/2" 2-HOLE LONG BARREL COMPRESSION LUG
Product Type
Cu CMP Lug Long 400 MCM Nema MTG Spac
extra long description
NSI L400N CU CMP Lug Long 400 MCM N
Features
2Hole Long Barrel Copper Compression Lug400 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
2Hole Long Barrel Copper Compression Lug400 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
400 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Additional Information
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
400 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L400N
GTIN
00662381035165
UPC
662381035165
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - Two Hole
Packaging
Weight per each
0.45
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L400N.
Jump To:

Similar Items

Similar items are close alternatives to L400N, though they may not be 100% alike.

Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 400 Kcmil, 1/2 ...
  • Our Part #: 54874BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54874BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($163.61) ·
54874BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.27

Each

QTY:
Each
Add
400 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal ...
  • Our Part #: YA322N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA322N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($333.00) ·
YA322N - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.50

Each

QTY:
Each
Add
400 Kcmil Code Cu Compression Terminal
  • Our Part #: YA322LN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA322LN
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($398.64) ·
YA322LN - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$66.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L400N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31160 3M Electrical Products 00054007119791
VHCL-400-12BN Anderson n/a
VHCL40012BN Anderson n/a
YA32-2LN Burndy 00781810505526
YA32-2N Burndy 00781810505588
DPL402N DOSSERT n/a
CCBL400-50 Galvan Industries 00632591710893
L 400N Greaves n/a
L-400-N Greaves 00784491400357
VHCL40012BN Hubbell Power Systems 00096359338086
CLND-400-12-134 ILSCO 00783669645026
CLWD-400-12-134 ILSCO 00783669645033
CRA-400L2 ILSCO n/a
CSWD-400-12-134 ILSCO 00783669645057
94386 Morris 00601986943864
L400N NSi Industries 00662381035165
LCC400-12-6 Panduit 00074983902606
LCD400-12-6 Panduit 00074983901043
BBLU-040D Penn-Union 00785037216524
54874BE Thomas & Betts 00786210898087
L 400 N Thomas & Betts n/a
L400-N Thomas & Betts 00783786739141
LCN-400 Thomas & Betts 00783786032655
54483 Thomas & Betts 00786210544830
54874 Thomas & Betts n/a
L400N Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat