YA322N - 400 Comp Lug Two 1/2" Stud Holes

Burndy

  • $55.50 (Each)
  • $55.50 (Each)

  • $333.00 (Per 6)
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
YA322N
Manufacturer
Burndy
Manufacturer's Part Number
YA322N
Description
400 Comp Lug Two 1/2" Stud Holes
400 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 19 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810505588 / 00781810505588
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.50 (Each)
Standard Packaging
$333.00 (Per 6)
Resources
Images
 
 
YA322N - Small Image
 
YA322N - Large Image
Attachments
 
 
YA322N - Specification Sheet
Brochures
 
 
YA322N - Brochure
Other Links
 
 
YA322N - Other
 
YA322N - Other
 
YA322N - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
BLUE
Descriptions
Product Type
Terminal
extra long description
BUR YA322N 400 CU 2-HOLE LONG 1/2
Description
400 COMP LUG TWO 1/2" STUD HOLES
Long Description
400 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Blue Color Code, 19 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 19, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Finish: Electro-Tin Plated, Wire Strip Length: 2-3/16 IN, Color Code: Blue, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W32VT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W32VT, W32RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U32RT, U30ART Die, (4), Y46 Tool, U32RT, U30ART Die With PUADP-1 Adapter, (4), Cond
Additional Information
Die Index
19
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA322N
GTIN
00781810505588
UPC
781810505588
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.46
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA322N.
Jump To:

Similar Items

Similar items are close alternatives to YA322N, though they may not be 100% alike.

2HOLE Long Barrel Copper Compression LUG400 MCM-1/2" Bolt Long Barrel Copper Com...
  • Our Part #: L400N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L400N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($155.32) ·
L400N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.89

Each

QTY:
Each
Add
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 400 Kcmil, 1/2 ...
  • Our Part #: 54874BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54874BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($163.61) ·
54874BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.27

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA322N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31160 3M Electrical Products 00054007119791
YA322N ABB Low Voltage Products n/a
YA322N Burndy 00781810505588
DPL402N DOSSERT n/a
CCBL400-50 Galvan Industries 00632591710893
L-400-N Greaves 00784491400357
VHCL40012BN Hubbell Power Systems 00096359338086
88-678 Ideal Industries n/a
CLND-400-12-134 ILSCO 783669645026
CLWD-400-12-134 ILSCO 783669645033
CSWD-400-12-134 ILSCO 783669645057
CLND40012134 ILSCO 00783669645026
CRA-400L2 ILSCO n/a
94386 Morris 00601986943864
L400N NSi Industries 662381035165
LCD400-12-6 Panduit 74983901043
LCC400126 Panduit 00074983902606
LCC400-12-6 Panduit 74983902606
BBLU-040D Penn-Union 785037216524
BBLU 040D Penn-Union 00785037216524
BBLU-030D Penn-Union 00785037216401
BBLU040D Penn-Union 78503721652
40LL12 TE Connectivity n/a
54874BELP Thomas & Betts 786209886187
54874BEPF Thomas & Betts 786210321448
LCN400 Thomas & Betts 00783786032655
54483 Thomas & Betts 00786210544830
54874 Thomas & Betts n/a
54874BE Thomas & Betts 00786210898087
L400N Thomas & Betts n/a
L400-N Thomas & Betts 00783786739141
LCN300 Thomas & Betts 00783786032648
LCN-400 Thomas & Betts 783786032655
3210A Topaz 751338816459

* All prices subject to change.

Begin Live Chat