54868BE - 250MCM 2H Cop Lug

Color-Keyed

  • $19.87 (Each)
  • $19.87 (Each)

  • $198.72 (Per 10)

  • $1,987.25 (Per 100)
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
54868BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54868BE
Description
250MCM 2H Cop Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 250 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 62, Die Color Code Yellow
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898056 / 5414363110958 / 00786210898056
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.87 (Each)
Carton
$198.72 (Per 10)
Resources
Images
 
 
54868BE - Small Image
 
54868BE - Large Image
 
54868BE - Large Image
 
54868BE - Large Image
 
54868BE - Large Image
360 Images
 
 
54868BE - 360 Image
Attachments
 
 
54868BE - Specification Sheet
Other Links
 
 
54868BE - Other
 
54868BE - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Yellow
Descriptions
Description
250MCM 2H COP LUG
extra long description
ABB 54868BE CU TP 2HL LUG LONGBRL 2
Product Type
Cu TP 2HL Lug Longbrl 250 1/2B Yel
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 250 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 62, Die Color Code Yellow
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
250 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54868BE
GTIN
00786210898056
UPC
786210898056
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.25
Carton
10
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54868BE.
Jump To:

Similar Items

Similar items are close alternatives to 54868BE, though they may not be 100% alike.

2HOLE Long Barrel Copper Compression LUG250 MCM-1/2" Bolt Long Barrel Copper Com...
  • Our Part #: L250N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L250N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($503.52) ·
L250N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.14

Each

QTY:
Each
Add
The LCC250-12-X Tin-Plated Copper Compression Lug Lug, Two-Hole, Long Barrel, Ha...
  • Our Part #: LCC25012X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCC250-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($101.95) ·
LCC25012X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.20

Each

QTY:
Each
Add
The LCC250-12W-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has C...
  • Our Part #: LCC25012WX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LCC250-12W-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LCC25012WX - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
250 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal ...
  • Our Part #: YA292N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA292N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($356.30) ·
YA292N - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.63

Each

QTY:
Each
Add
250 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Insp...
  • Our Part #: YA292LN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA292LN
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($46.77) ·
YA292LN - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54868BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31149 3M Electrical Products 00054007126263
VHCL25012BN Anderson n/a
YAV282NTCFXYEL Burndy 00781810034514
YA292LN Burndy 00781810504222
YA292N Burndy 00781810504307
DPL25-2N DOSSERT n/a
L 250N Greaves n/a
L250N Greaves 00784491400203
VHCL-250-12BN Hubbell Power Systems 00096359337881
CLND-250-12-134 ILSCO 00783669641660
CLWD-250-12-134 ILSCO 00783669641677
CRA-250L2 ILSCO n/a
CSWD-250-12-134 ILSCO 00783669641691
94374 Morris 00601986943741
03451 NAED n/a
L250N NSi Industries 00662381035134
LCD250-12-X Panduit 00074983900985
LCC250-12-X Panduit 00074983902453
BBLU-025D Penn-Union 00785037216340
54868BE Thomas & Betts 00786210898056
54868BTPH Thomas & Betts n/a
HDL 250 N Thomas & Betts n/a
L 250 N Thomas & Betts n/a
L250-N Thomas & Betts 00783786738939
LCN250 Thomas & Betts 00783786032532
S989214 Thomas & Betts n/a
HDL250N Thomas & Betts 00783786730568
54480 Thomas & Betts 00786210544809

* All prices subject to change.

Begin Live Chat