L250N - 250MCM 2-Hole Long Barrel Compression Lug 1/2" Bol

Nsi

  • $18.99 (Each)
  • $18.99 (Each)

  • $474.66 (Per 25)

  • $1,898.64 (Per 100)
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
L250N
Manufacturer
Nsi
Manufacturer's Part Number
L250N
Description
250MCM 2-Hole Long Barrel Compression Lug 1/2" Bol
2HOLE Long Barrel Copper Compression LUG250 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035134 / 6623810351342 / 00662381035134
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.99 (Each)
Carton
$18.99 (Each)
Standard Packaging
$474.66 (Per 25)
Resources
Images
 
 
L250N - Small Image
 
L250N - Large Image
Tech Bulletins
 
 
L250N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Dimensions and Weight
Size
L=4.96 - W=1.09 - OD=.750 - ID=.590
Descriptions
Description
250MCM 2-HOLE LONG BARREL COMPRESSION LUG 1/2" BOL
Product Type
Cu CMP Lug Long 250 MCM Nema MTG Spac
Long Description
2Hole Long Barrel Copper Compression Lug250 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
250 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
extra long description
NSI L250N CU CMP Lug Long 250 MCM N
Features
2Hole Long Barrel Copper Compression Lug250 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
250 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L250N
GTIN
00662381035134
UPC
662381035134
Taxonomies, Classifications, and Categories
Type
Long Barrel - Two Hole
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.27
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L250N.
Jump To:

Similar Items

Similar items are close alternatives to L250N, though they may not be 100% alike.

Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 250 Kcmil, 1/2 ...
  • Our Part #: 54868BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54868BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($198.72) ·
54868BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.87

Each

QTY:
Each
Add
250 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal ...
  • Our Part #: YA292N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA292N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($356.30) ·
YA292N - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.63

Each

QTY:
Each
Add
The LCC250-12-X Tin-Plated Copper Compression Lug Lug, Two-Hole, Long Barrel, Ha...
  • Our Part #: LCC25012X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCC250-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($101.95) ·
LCC25012X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.20

Each

QTY:
Each
Add
250 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Insp...
  • Our Part #: YA292LN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA292LN
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($46.77) ·
YA292LN - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L250N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31149 3M Electrical Products 00054007126263
VHCL25012BN Anderson n/a
YA29-2LN Burndy 00781810504222
YA29-2N Burndy 00781810504307
CCBL250-50 Galvan Industries 00632591710831
L 250N Greaves n/a
L-250-N Greaves 00784491400203
VHCL-250-12BN Hubbell Power Systems 00096359337881
CLND-250-12-134 ILSCO 00783669641660
CLWD-250-12-134 ILSCO 00783669641677
CRA-250L2 ILSCO n/a
CSWD-250-12-134 ILSCO 00783669641691
94374 Morris 00601986943741
L250N NSi Industries 00662381035134
LCC250-12-X Panduit 00074983902453
LCD250-12-X Panduit 00074983900985
BBLU-025D Penn-Union 00785037216340
54868BE Thomas & Betts 00786210898056
HDL 250 N Thomas & Betts n/a
HDL250N Thomas & Betts 00783786730568
L 250 N Thomas & Betts n/a
L250-N Thomas & Betts 00783786738939
LCN-250 Thomas & Betts 00783786032532
54480 Thomas & Betts 00786210544809
S989214 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat