YA292N - 250MCM Cu 2H Long 1/2

Burndy

  • $35.63 (Each)
  • $35.63 (Each)

  • $356.30 (Per 10)
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
YA292N
Manufacturer
Burndy
Manufacturer's Part Number
YA292N
Description
250MCM Cu 2H Long 1/2
250 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Yellow Color Code, 16 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810504307 / 00781810504307
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.63 (Each)
Standard Packaging
$356.30 (Per 10)
Resources
Images
 
 
YA292N - Small Image
 
YA292N - Large Image
 
YA292N - Large Image
Attachments
 
 
YA292N - Specification Sheet
Brochures
 
 
YA292N - Brochure
Other Links
 
 
YA292N - Other
 
YA292N - Other
 
YA292N - Other
 
YA292N - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
YELLOW
Descriptions
Description
250MCM CU 2H LONG 1/2
Product Type
Terminal
extra long description
BUR YA292N 250 CU 2-HOLE LONG 1/2
Long Description
250 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Yellow Color Code, 16 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 1-11/16 IN, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Finish: Electro-Tin Plated, Color Code: Yellow, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W29VT Die, (4), X29RT Die, (8), Hydraulic: BCT500HS, Y500CTHS Tool, W29VT, W29RT Die, (4), X29RT Die, (8), Y35, Y39, Y750, PAT750 Tool, U29RT Die, (2), Y46 Tool, U29RT Die With PUADP-1 Adapter, (2),
Additional Information
Die Index
16
Manufacturer Information
Manufacturers Part Number
YA292N
Brand
BURNDY
GTIN
00781810504307
UPC
781810504307
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA292N.
Jump To:

Similar Items

Similar items are close alternatives to YA292N, though they may not be 100% alike.

2HOLE Long Barrel Copper Compression LUG250 MCM-1/2" Bolt Long Barrel Copper Com...
  • Our Part #: L250N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L250N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($474.66) ·
L250N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.99

Each

QTY:
Each
Add
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 250 Kcmil, 1/2 ...
  • Our Part #: 54868BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54868BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($198.72) ·
54868BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.87

Each

QTY:
Each
Add
The LCC250-12-X Tin-Plated Copper Compression Lug Lug, Two-Hole, Long Barrel, Ha...
  • Our Part #: LCC25012X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCC250-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($101.95) ·
LCC25012X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA292N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31149 3M Electrical Products 00054007126263
YA29-2N Burndy 00781810504307
DPL25-2N DOSSERT n/a
CCBL250-50 Galvan Industries 00632591710831
L-250-N Greaves 00784491400203
VHCL-250-12BN Hubbell Power Systems 00096359337881
CLND-250-12-134 ILSCO 00783669641660
CRA-250L2 ILSCO n/a
L250N NSi Industries 00662381035134
LCC250-12-X Panduit 00074983902453
BBLU-025D Penn-Union 00785037216340
54480 Thomas & Betts 00786210544809
54868BE Thomas & Betts 00786210898056
L250-N Thomas & Betts 00783786738939
LCN-250 Thomas & Betts 00783786032532
S989214 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat