2GWIUXD - 2G Xtra Duty Multconfig Wiu CVR CLR CLR/Gy

SPX

  • $18.33 (Each)
  • $18.33 (Each)

  • $110.00 (Per 6)

  • $1,833.33 (Per 100)

In-Stock: 7 available locally (Duncan, OK) ( change location)
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
2GWIUXD
Manufacturer's Part Number
2GWIUXD
Description
2G Xtra Duty Multconfig Wiu CVR CLR CLR/Gy
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 45IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 2 - Gangs, 6 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
-
UPC/EAN/GTIN
658746042466
Weight per unit
0.783 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.33 (Each)
Carton
$110.00 (Per 6)
Stock Availability
Duncan
7 (Check another store)
Oklahoma City
159
All Stores
497
Resources
Images
 
 
2GWIUXD - Small Image
 
2GWIUXD - Large Image
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
Polycarbonate
Number of Gangs
2
Dimensions and Weight
Width
3-1/4 in
Descriptions
Long Description
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 45in1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 2 - Gangs, 6 PK Package Quantity, 1 Gang can be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, cULus Listed File No. E362580;UL Extra Duty Compliant, 3-1/4 in Width
Short Description
Extra Duty In-Use Cover, Polycarbonate, Clear/Gray, 6 PK
Product Type
Extra Duty In-Use Cover
Special Features
Patented Multi-Configuration Design;Lockable;Easy to Install;1 Gang can be Used Horizontally or Vertically
Description
2G XTRA DUTY MULTCONFIG WIU CVR CLR CLR/GY
Additional Information
Color/Finish
Clear/Gray
includes
Gasket and Mounting Hardware
Standards Met
cULus Listed File No. E362580;UL Extra Duty Compliant
for use with
45in1 Extra Duty Box
package quantity
6 PK
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
2GWIUXD
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0.783
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2GWIUXD.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2GWIUXD.

2G Xtra Duty Multconfig Wiu CVR CLR CLR/Gy
  • Our Part #: 2GWIUDX
  • Duncan Availability: 7
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.33) ·
2GWIUDX - Superflex LTD.

Duncan Availability: In Stock

Total Availability: In Stock

Book Price

$18.33

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2GWIUXD, though they may not be 100% alike.

Weatherproof While-In-Use Device Box Cover, 2.75 In Trade Size, Clear, Polycarbo...
  • MFR Part #: MM2410C
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 6 ($201.72) ·
MM2410C - Hubbell--Raco

Check local availability

Total Availability: In Stock

Book Price

$33.62

Each

QTY:
Each
Add
Weatherproof Box, High Impact PVC Material, Gray, Series PDB Model, 26.5 Cu.In C...
  • MFR Part #: PDB77550GY
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.56) ·
PDB77550GY - Hubbell--Raco

Check local availability

Total Availability: In Stock

Book Price

$11.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat