2GWIUXD - 2G Xtra Duty Multconfig Wiu CVR CLR CLR/Gy

SPX

  • $18.33 (Each)
  • $18.33 (Each)

  • $110.00 (Per 6)

  • $1,833.33 (Per 100)

In-Stock: 10 available locally (Bentonville, AR) ( change location)
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
2GWIUXD
Manufacturer's Part Number
2GWIUXD
Description
2G Xtra Duty Multconfig Wiu CVR CLR CLR/Gy
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 45IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 2 - Gangs, 6 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
-
UPC/EAN/GTIN
658746042466
Weight per unit
0.783 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.33 (Each)
Carton
$110.00 (Per 6)
Stock Availability
Bentonville
10 (Check another store)
Springdale
35
All Stores
418
Resources
Images
 
 
2GWIUXD - Small Image
 
2GWIUXD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Number of Gangs
2
Dimensions and Weight
Width
3-1/4 in
Descriptions
Long Description
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 45in1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 2 - Gangs, 6 PK Package Quantity, 1 Gang can be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, cULus Listed File No. E362580;UL Extra Duty Compliant, 3-1/4 in Width
Short Description
Extra Duty In-Use Cover, Polycarbonate, Clear/Gray, 6 PK
Product Type
Extra Duty In-Use Cover
Special Features
Patented Multi-Configuration Design;Lockable;Easy to Install;1 Gang can be Used Horizontally or Vertically
Description
2G XTRA DUTY MULTCONFIG WIU CVR CLR CLR/GY
Additional Information
Color/Finish
Clear/Gray
includes
Gasket and Mounting Hardware
Standards Met
cULus Listed File No. E362580;UL Extra Duty Compliant
for use with
45in1 Extra Duty Box
package quantity
6 PK
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
2GWIUXD
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0.783
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2GWIUXD.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2GWIUXD.

2G Xtra Duty Multconfig Wiu CVR CLR CLR/Gy
  • Our Part #: 2GWIUDX
  • Bentonville Availability: 10
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.33) ·
2GWIUDX - Superflex LTD.

Bentonville Availability: In Stock

Total Availability: In Stock

Book Price

$18.33

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2GWIUXD, though they may not be 100% alike.

Weatherproof While-In-Use Device Box Cover, 2.75 In Trade Size, Clear, Polycarbo...
  • MFR Part #: MM2410C
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 6 ($201.72) ·
MM2410C - Hubbell--Raco

Check local availability

Total Availability: In Stock

Book Price

$33.62

Each

QTY:
Each
Add
Weatherproof Box, High Impact PVC Material, Gray, Series PDB Model, 26.5 Cu.In C...
  • MFR Part #: PDB77550GY
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.56) ·
PDB77550GY - Hubbell--Raco

Check local availability

Total Availability: In Stock

Book Price

$11.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat