FP3013448BLACK - Thin-Wall Heat Shrink Tubing, 3/4 - 48", BK

3M

  • $6.55 (Each)
  • $6.55 (Each)

  • $78.60 (Per 12)

In-Stock: 11 available locally (Longview, TX) (change location)
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
FP3013448BLACK
Manufacturer
3M
Manufacturer's Part Number
FP0.750BK48"S
Description
Thin-Wall Heat Shrink Tubing, 3/4 - 48", BK
Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 3/4 In Cable Size, 0.375 In;9.53 MM Recovered Diameter, 0.75 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.03 In Thickness, 10 Yr Shelf Life, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128595985 / 00051128595985
Weight per unit
0.1198 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.55 (Each)
Standard Packaging
$78.60 (Per 12)
Stock Availability
Longview
11 (Check another store)
All Stores
596
Resources
Images
 
 
FP3013448BLACK - Small Image
 
FP3013448BLACK - Large Image
 
FP3013448BLACK - Large Image
Attachments
 
 
FP3013448BLACK - Specification Sheet
Brochures
 
 
FP3013448BLACK - Brochure
Other Links
 
 
FP3013448BLACK - Other
 
FP3013448BLACK - Other
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
Polyolefin
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
4 ft
Thickness
0.03 in;0.76 mm
Descriptions
Product Type
Thin Wall Shrink Tube
Thin Wall Heat Shrink Tube
Features
Description 3M(TM) Heat Shrink Tubing 3M FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow. 3M FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink tem
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 3/4 in Cable Size, 0.375 in;9.53 mm Recovered Diameter, 0.75 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.03 in Thickness, 10 yr Shelf Life, 0.12 lb/EA
Short Description
3/8, 2:1 Thin Wall Heat Shrink Tube, Polyolefin, Black, 48"
Special Features
3m Clear Tubing Fp-301 Provides Excellent Visibility For Component Packing;Split Resistant
Description
THIN-WALL HEAT SHRINK TUBING, 3/4 - 48", BK
extra long description
3M 7000133514 3M™ Heat Shrink Thin-
Additional Information
Tensile Strength
2400 psi
Elongation at Break
400 %
Cable Size
3/4 in
Maximum Recovered Diameter
0.375 in;9.53 mm
Minimum Expanded Diameter
0.75 in;19.05 mm
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+275 °F;+135 °C
Shelf Life
10 yr
Standards Met
SAE-AMS-DTL-23053/5, Class 1, Class 2;AMS-3636;AMS-3637;UL Listed File E-39100;CSA Certified CSA Certified LR38227;MIL-I-23053/5;MIL-DTL-23053;RoHS Compliant
Made in USA
yes
package quantity
12 CA
Shrink Ratio
2:1
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
FP0.750BK48"S
sub brand
3M(TM)
GTIN
00051128595985
UPC
051128595985
Taxonomies, Classifications, and Categories
Type
Single (Thin) Wall
Category Description
HEAT/COLD SHRINK
Packaging
Weight
0.12 lb/EA
Weight per each
0.1198
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Construction;Industrial;Military
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 596

Location search:
These alternate items can be purchased instead of FP3013448BLACK.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FP3013448BLACK.

3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provid...
  • Our Part #: FP3013448
  • Longview Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7000133514
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 12 ($78.60) ·
FP3013448 - Minnesota Mining (3M)

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$6.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat