FP3013448 - Thin-Wall Heat Shrink Tubing, 3/4 - 48", BK

3M

  • $6.56 (Each)
  • $6.56 (Each)

  • $78.72 (Per 12)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
FP3013448
Manufacturer
3M
Manufacturer's Part Number
7000133514
Description
Thin-Wall Heat Shrink Tubing, 3/4 - 48", BK
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128595985 / 00051128595985
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.56 (Each)
Standard Packaging
$78.72 (Per 12)
Resources
Images
 
 
FP3013448 - Small Image
 
FP3013448 - Large Image
Attachments
 
 
FP3013448 - Specification Sheet
Brochures
 
 
FP3013448 - Brochure
Other Links
 
 
FP3013448 - Other
Descriptions
Description
3/4,2:1 THIN WALL,48" BLACK,12 PCS
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
extra long description
3M 7000133514 3M™ Heat Shrink Thin-
Special Features
Flexible, Polyolefin
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Manufacturer Information
Manufacturers Part Number
7000133514
Brand
3M
GTIN
00051128595985
UPC
051128595985
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Packaging
Weight per each
0.16
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL, CSA, ABS
You must have an account to view stock levels
These alternate items can be purchased instead of FP3013448.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FP3013448.

Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 40...
  • Our Part #: FP3013448BLACK
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: FP0.750BK48"S
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 12 ($78.72)
FP3013448BLACK - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.56

Each

QTY:
Each
Add

* All prices subject to change.

false