2520 - Scotch Varnished Cambric Tape, 3/4" X 60', Yl

Scotch

  • $55.76 (Each)
  • $55.76 (Each)

  • $1,115.20 (Per 20)

In-Stock: 10 available locally (Fort Smith, AR) ( change location)
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
2520
Manufacturer
Scotch
Manufacturer's Part Number
7000031629
Description
Scotch Varnished Cambric Tape, 3/4" X 60', Yl
Scotch® Tape 2520 Is An 8 Mil Thick, Highly Conformable, Premium Grade Tape That'S Suitable For Bus Bars, Motor Leads and Service Drop Connections. It Withstands Temperatures Up to 221 °F (105 °C).
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201523 - Cloth tape
UPC/GTIN
054007048367 / 00054007048367
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.76 (Each)
Standard Packaging
$1,115.20 (Per 20)
Stock Availability
Fort Smith
10 (Check another store)
Springdale
0
All Stores
767
Resources
Images
 
 
2520 - Small Image
 
2520 - Large Image
Attachments
 
 
2520 - Specification Sheet
Brochures
 
 
2520 - Brochure
Other Links
 
 
2520 - Other
 
2520 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Some electrical connections require a strong layer of mechanical protection while ensuring easy re-entry, and the 8-mil thick Scotch® Tape 2520 does just that. It supports dielectric connections while staying intact and resistant to abrasion, punctures and scraping. This insulating tape stays in place after application with its pressure-sensitive rubber-resin adhesive. The backing is made of woven cotton cambric fabric, and it's oil-primed and varnished with electrical-grade insulating varnish. Thie tape
Description
SCOTCH VARNISHED CAMBRIC TAPE, 3/4" X 60', YL
Product Type
Scotch® Varnished Cambric Tape 2520
extra long description
3M 7000031629 Scotch® Varnished Cam
Long Description
Scotch® Tape 2520 is an 8 mil thick, highly conformable, premium grade tape that's suitable for bus bars, motor leads and service drop connections. It withstands temperatures up to 221 °F (105 °C).
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
7000031629
GTIN
00054007048367
UPC
054007048367
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.25
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2520.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2520.

Varnished Cambric Tape, Yellow, +220 °F Operating Temperature, 60 FT Length, 3/4...
  • Our Part #: 252060
  • Fort Smith Availability: 10
  • Total Availability: In Stock
  • MFR Part #: 252034X60FT
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,115.20) ·
252060 - Minnesota Mining (3M)

Fort Smith Availability: In Stock

Total Availability: In Stock

Book Price

$55.76

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat