2520 - Scotch Varnished Cambric Tape, 3/4" X 60', Yl

Scotch

  • $55.76 (Each)
  • $55.76 (Each)

  • $1,115.20 (Per 20)

In-Stock: 4 available locally (Doraville, GA) (change location)
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
2520
Manufacturer
Scotch
Manufacturer's Part Number
7000031629
Description
Scotch Varnished Cambric Tape, 3/4" X 60', Yl
Scotch® Tape 2520 Is An 8 Mil Thick, Highly Conformable, Premium Grade Tape That'S Suitable For Bus Bars, Motor Leads and Service Drop Connections. It Withstands Temperatures Up to 221 °F (105 °C).
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201523 - Cloth tape
UPC/GTIN
054007048367 / 00054007048367
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.76 (Each)
Standard Packaging
$1,115.20 (Per 20)
Stock Availability
Doraville
4 (Check another store)
Atlanta
11
All Stores
739
Resources
Images
 
 
2520 - Small Image
 
2520 - Large Image
Attachments
 
 
2520 - Specification Sheet
Brochures
 
 
2520 - Brochure
Other Links
 
 
2520 - Other
 
2520 - Other
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
Some electrical connections require a strong layer of mechanical protection while ensuring easy re-entry, and the 8-mil thick Scotch® Tape 2520 does just that. It supports dielectric connections while staying intact and resistant to abrasion, punctures and scraping. This insulating tape stays in place after application with its pressure-sensitive rubber-resin adhesive. The backing is made of woven cotton cambric fabric, and it's oil-primed and varnished with electrical-grade insulating varnish. Thie tape
Description
SCOTCH VARNISHED CAMBRIC TAPE, 3/4" X 60', YL
Product Type
Scotch® Varnished Cambric Tape 2520
extra long description
3M 7000031629 Scotch® Varnished Cam
Long Description
Scotch® Tape 2520 is an 8 mil thick, highly conformable, premium grade tape that's suitable for bus bars, motor leads and service drop connections. It withstands temperatures up to 221 °F (105 °C).
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
7000031629
GTIN
00054007048367
UPC
054007048367
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.25
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2520.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2520.

Varnished Cambric Tape, Yellow, +220 °F Operating Temperature, 60 FT Length, 3/4...
  • Our Part #: 252060
  • Doraville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 252034X60FT
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,115.20) ·
252060 - Minnesota Mining (3M)

Doraville Availability: In Stock

Total Availability: In Stock

Book Price

$55.76

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat