801330 - 9IN LD Por Side Out SKT

Satco

  • $6.72 (Each)
  • $6.72 (Each)

  • $1,344.00 (Per 200)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
801330
Manufacturer
Satco
Manufacturer's Part Number
801330
Description
9IN LD Por Side Out SKT
Incandescent Lamp Socket, 1.5 Inch W X 2.125 Inch H Size; Ul (Canada and Us) Approval; 250 V Voltage Rating; 1/8 Inch Ips Cap Side Mount Bushing Mounting; Glazed Porcelain Body Material; 660 W Lamp Wattage; 9 Inch Awm Lead Terminal Type; Medium Lamp Base
Slang Terms

Categories
Lighting Lampholders - Hid Lampholders
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
045923813306 / 00045923813306
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.72 (Each)
Standard Packaging
$1,344.00 (Per 200)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
801330 - Large Image
Attachments
 
 
801330 - Specification Sheet
Features
Voltage Rating
250 V
Lamp Wattage
660 W
Terminal Type
9 Inch AWM Lead
Material, Color, and Finish
Body Material
GLAZED PORCELAIN
Dimensions and Weight
Size
1.5 Inch W x 2.125 Inch H
Descriptions
Product Type
Incandescent Lamp Socket
Description
9IN LD POR SIDE OUT SKT
extra long description
1.5 INCH W X 2.125 INCH H SIZE; UL (CANADA AND US) APPROVAL; 250 V VOLTAGE RATING; 1/8 INCH IPS CAP SIDE MOUNT BUSHING MOUNTING; GLAZED PORCELAIN BODY MATERIAL; 660 W LAMP WATTAGE; 9 INCH AWM LEAD TERMINAL TYPE; MEDIUM LAMP BASE
Commodity Description
HID LAMPHOLDERS
Long Description
INCANDESCENT LAMP SOCKET, 1.5 INCH W X 2.125 INCH H SIZE; UL (CANADA AND US) APPROVAL; 250 V VOLTAGE RATING; 1/8 INCH IPS CAP SIDE MOUNT BUSHING MOUNTING; GLAZED PORCELAIN BODY MATERIAL; 660 W LAMP WATTAGE; 9 INCH AWM LEAD TERMINAL TYPE; MEDIUM LAMP BASE
Additional Information
Lamp Base
MEDIUM
Manufacturer Information
Manufacturers Part Number
801330
Brand
Satco
GTIN
00045923813306
UPC
045923813306
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
0.2
Carton
1
Package
200
Uses, Certifications, and Standards
Mounting
1/8 Inch IPS Cap Side Mount Bushing
Approval
UL (CANADA AND US)
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for 801330.

* All prices subject to change.