GALNIP12XCL - 1/2XCL RGD Nip

Ecn-Korns

  • $1.38 (Each)
  • $1.38 (Each)

  • $34.42 (Per 25)

  • $137.70 (Per 100)

In-Stock: 48 available locally (Waxahachie, TX) ( change location)
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
GALNIP12XCL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1/2XCL
Description
1/2XCL RGD Nip
1/2X1 1/8 Close Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004010 / 00784011004010
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.38 (Each)
Carton
$1.38 (Each)
Standard Packaging
$34.42 (Per 25)
Stock Availability
Waxahachie
48 (Check another store)
DFW RDC
47
All Stores
11,412
Resources
Images
 
 
GALNIP12XCL - Large Image
Attachments
 
 
GALNIP12XCL - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
1-1/8 INCH
Descriptions
Description
1/2XCL RGD NIP
Product Type
Conduit Nipple
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 1-1/8 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-1/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 0.84 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP1/2XCL
Model
GALNIP
GTIN
00784011004010
UPC
784011004010
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.06
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,412

Location search:
These alternate items can be purchased instead of GALNIP12XCL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP12XCL.

Conduit Nipple, 1/2 In Trade Size, Galvanized, Threaded Connection, 1-1/8 In Len...
  • Our Part #: 12XC
  • Waxahachie Availability: 48
  • Total Availability: In Stock
  • MFR Part #: GALNIP1/2XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($34.42) ·
12XC - Robroy/Ecn Korns

Waxahachie Availability: In Stock

Total Availability: In Stock

Book Price

$1.38

Each

QTY:
Each
Add
1/2XCL RGD Nip
  • Our Part #: 12XCL
  • Waxahachie Availability: 48
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.38) ·
12XCL - Condumex Incorporated

Waxahachie Availability: In Stock

Total Availability: In Stock

Book Price

$1.38

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP12XCL, though they may not be 100% alike.

1/2IN X Close Conduit Nipple
  • MFR Part #: 6451
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.55) ·
6451 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$1.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat