GALNIP12XCL - 1/2XCL RGD Nip

Ecn-Korns

  • $1.58 (Each)
  • $1.58 (Each)

  • $39.59 (Per 25)

  • $158.35 (Per 100)

In-Stock: 3 available locally (Brownwood, TX) ( change location)
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
GALNIP12XCL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1/2XCL
Description
1/2XCL RGD Nip
1/2X1 1/8 Close Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004010 / 00784011004010
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.58 (Each)
Carton
$1.58 (Each)
Standard Packaging
$39.59 (Per 25)
Stock Availability
Brownwood
3 (Check another store)
DFW RDC
56
All Stores
12,694
Resources
Images
 
 
GALNIP12XCL - Large Image
Attachments
 
 
GALNIP12XCL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
1-1/8 INCH
Descriptions
Description
1/2XCL RGD NIP
Product Type
Conduit Nipple
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-1/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 0.84 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 1-1/8 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP1/2XCL
Model
GALNIP
GTIN
00784011004010
UPC
784011004010
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.06
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12,694

Location search:
These alternate items can be purchased instead of GALNIP12XCL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP12XCL.

Conduit Nipple, 1/2 In Trade Size, Galvanized, Threaded Connection, 1-1/8 In Len...
  • Our Part #: 12XC
  • Brownwood Availability: 3
  • Total Availability: In Stock
  • MFR Part #: GALNIP1/2XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($39.59) ·
12XC - Robroy/Ecn Korns

Brownwood Availability: In Stock

Total Availability: In Stock

Book Price

$1.58

Each

QTY:
Each
Add
1/2XCL RGD Nip
  • Our Part #: 12XCL
  • Brownwood Availability: 3
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.58) ·
12XCL - Condumex Incorporated

Brownwood Availability: In Stock

Total Availability: In Stock

Book Price

$1.58

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP12XCL, though they may not be 100% alike.

1/2IN X Close Conduit Nipple
  • MFR Part #: 6451
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.55) ·
6451 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$1.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat