GALELB212X90 - 2-1/2", 90D RGD Elb

Ecn-Korns

  • $91.70 (Each)
  • $91.70 (Each)

  • $9,170.34 (Per 100)

In-Stock: 2 available locally (McKinney, TX) ( change location)
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
GALELB212X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB2-1/2X90
Description
2-1/2", 90D RGD Elb
2 1/2X90 Galvanized Elbows
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001675 / 00784011001675
Weight per unit
12.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.70 (Each)
Carton
$91.70 (Each)
Stock Availability
McKinney
2 (Check another store)
DFW RDC
14
All Stores
642
Resources
Images
 
 
GALELB212X90 - Large Image
Attachments
 
 
GALELB212X90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
2-1/2",90D RGD ELB
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 2.469 Inch ID x 2.875 Inch OD
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
10.5 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
GALELB2-1/2X90
Brand
ECN-KORNS
Model
GALELB
GTIN
00784011001675
UPC
784011001675
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
BULK
Weight per each
12.17
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 642

Location search:
These alternate items can be purchased instead of GALELB212X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALELB212X90.

Standard Radius Elbow, 2-1/2 In Trade Size, Hot Dip Galvanized, 90 ° Connection ...
  • Our Part #: GAL21290
  • McKinney Availability: 2
  • Total Availability: In Stock
  • MFR Part #: GALELB2-1/2X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($91.70) ·
GAL21290 - Robroy/Ecn Korns

McKinney Availability: In Stock

Total Availability: In Stock

Book Price

$91.70

Each

QTY:
Each
Add
2-1/2", 90D RGD Elb
  • Our Part #: 212GL90
  • McKinney Availability: 2
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($91.70) ·
212GL90 - Condumex Incorporated

McKinney Availability: In Stock

Total Availability: In Stock

Book Price

$91.70

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALELB212X90, though they may not be 100% alike.

2-1/2IN Rigid Conduit Elb
  • MFR Part #: 67
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($96.89) ·
67 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$96.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat