GALELB212X90 - 2-1/2", 90D RGD Elb

Ecn-Korns

  • $79.74 (Each)
  • $79.74 (Each)

  • $7,974.21 (Per 100)

In-Stock: 24 available locally (Tyler, TX) (change location)
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
GALELB212X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB2-1/2X90
Description
2-1/2", 90D RGD Elb
2 1/2X90 Galvanized Elbows
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001675 / 00784011001675
Weight per unit
12.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.74 (Each)
Carton
$79.74 (Each)
Stock Availability
Tyler
24 (Check another store)
All Stores
616
Resources
Images
 
 
GALELB212X90 - Small Image
 
GALELB212X90 - Large Image
Attachments
 
 
GALELB212X90 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
2-1/2",90D RGD ELB
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 2.469 Inch ID x 2.875 Inch OD
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
10.5 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
GALELB2-1/2X90
Brand
ECN-KORNS
Model
GALELB
GTIN
00784011001675
UPC
784011001675
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
BULK
Weight per each
12.17
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 616

Location search:
These alternate items can be purchased instead of GALELB212X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALELB212X90.

Standard Radius Elbow, 2-1/2 In Trade Size, Hot Dip Galvanized, 90 ° Connection ...
  • Our Part #: GAL21290
  • Tyler Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB2-1/2X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($79.74) ·
GAL21290 - Robroy/Ecn Korns

Tyler Availability: In Stock

Total Availability: In Stock

Book Price

$79.74

Each

QTY:
Each
Add
2-1/2", 90D RGD Elb
  • Our Part #: 212GL90
  • Tyler Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($79.74) ·
212GL90 - Condumex Incorporated

Tyler Availability: In Stock

Total Availability: In Stock

Book Price

$79.74

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALELB212X90, though they may not be 100% alike.

2-1/2IN Rigid Conduit Elb
  • Our Part #: 67
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 67
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($96.89) ·
67 - Topaz - Southwire LLC

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$96.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat