112X6 - 1-1/2X6 RGD Nip

Ecn-Korns

  • $9.19 (Each)
  • $9.19 (Each)

  • $229.78 (Per 25)

  • $919.13 (Per 100)

In-Stock: 3 available locally (Stafford, TX) (change location)
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
112X6
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/2X6
Description
1-1/2X6 RGD Nip
1 1/2X6 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005284 / 00784011005284
Weight per unit
1.2199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.19 (Each)
Carton
$9.19 (Each)
Standard Packaging
$229.78 (Per 25)
Stock Availability
Stafford
3 (Check another store)
Houston RDC
26
All Stores
779
Resources
Images
 
 
112X6 - Large Image
 
112X6 - Large Image
Attachments
 
 
112X6 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
6 INCH
Descriptions
Product Type
Conduit Nipple
Description
1-1/2X6 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 6 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.9 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 6 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
End Type
THREADED
Applicable Standard
ANSI C80.1, NEMA
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP1-1/2X6
Model
GALNIP
GTIN
00784011005284
UPC
784011005284
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
1.2199
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 779

Location search:
These alternate items can be purchased instead of 112X6.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 112X6.

1 1/2X6 Galvanized Nipple
  • Our Part #: GALNIP112X6
  • Stafford Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP1-1/2X6
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($229.78) ·
GALNIP112X6 - Robroy/Ecn Korns

Stafford Availability: In Stock

Total Availability: In Stock

Book Price

$9.19

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 112X6, though they may not be 100% alike.

1-1/2IN X6IN Conduit Nipple
  • Our Part #: 64556
  • Stafford Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64556
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.30) ·
64556 - Topaz - Southwire LLC

Stafford Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.30

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat