112X6 - 1-1/2X6 RGD Nip

Ecn-Korns

  • $10.57 (Each)
  • $10.57 (Each)

  • $264.25 (Per 25)

  • $1,057.01 (Per 100)
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
112X6
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/2X6
Description
1-1/2X6 RGD Nip
Conduit Nipple, Steel Material; Galvanized Finish; 6 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 1-1/2 Inch Trade Size; Threaded End Type; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005284 / 00784011005284
Weight per unit
1.2199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.57 (Each)
Carton
$10.57 (Each)
Standard Packaging
$264.25 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
677
Resources
Images
 
 
112X6 - Large Image
 
112X6 - Large Image
Attachments
 
 
112X6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 677

Location search:
These alternate items can be purchased instead of 112X6.
Jump To:

Similar Items

Similar items are close alternatives to 112X6, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 6 Inch; ...
  • MFR Part #: 64556
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.30) ·
64556 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$9.30

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat