EZ14S0 - Ez 14 Cu-In. 1G Old Work

Cantex Inc.

  • $2.27 (Each)
  • $2.27 (Each)

  • $113.46 (Per 50)

  • $226.92 (Per 100)

In-Stock: 104 available locally (Kerrville, TX) ( change location)
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
EZ14S0
Manufacturer
Cantex Inc.
Manufacturer's Part Number
EZ14SO
Description
Ez 14 Cu-In. 1G Old Work
EZ14SO Ez Box Is A 1-Gang, 14 Cu. In., Renovation Application (Old Work), Electrical Switch or Outlet Box For Residential or Light Commercial Renovation Projects. Ez Mount Flanges, Winged Swing Tabs and 4 Built-In Integral Wire Clamps Make Installation Easy and Cost Effective. The New Design Provides A Guide For A Straight Outline. No Template Is Needed. Just Trace The Outline and Cut.
Slang Terms
Remodeling box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
088700019843 / 00088700019843
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.27 (Each)
Carton
$2.27 (Each)
Standard Packaging
$113.46 (Per 50)
Stock Availability
Kerrville
104 (Check another store)
San Antonio RDC
1,462
All Stores
19,420
Resources
Images
 
 
EZ14S0 - Small Image
 
EZ14S0 - Large Image
Other Links
 
 
EZ14S0 - Other
 
EZ14S0 - Other
Attachments
 
 
EZ14S0 - Specification Sheet
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
PVC
Number Of Gangs
1
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
Non-Applicable
Descriptions
Construction
old work
Description
EZ 14 CU-IN. 1G OLD WORK
Extra Long Description
CTX EZ14SO 14 CU IN SINGLE GANG OLD
Features
CANTEX EZ14SO EZ BOX is a 1-Gang 14 cu. in. renovation (old work) electrical switch or outlet box is for residential or light commercial renovation (old work) projects when a 1-gang box is needed. EZ mount flanges, winged swing tabs and built in wire clamps make installation easy and cost effective.
Long Description
EZ14SO EZ BOX is a 1-Gang, 14 cu. in., renovation application (old work), electrical switch or outlet box for residential or light commercial renovation projects. EZ mount flanges, winged swing tabs and 4 built-in integral wire clamps make installation easy and cost effective. The new design provides a guide for a straight outline. No template is needed. Just trace the outline and cut.
Product Type
14 Cu In Single Gang Oldwk Box
Special Features
wing tabs
Also Known As...
Remodeling box
Additional Information
Cable Entry
4 integral wire clamps
Installation Type
Old Work
Mounting Type
flanges
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ14SO
GTIN
00088700019843
UPC
088700019843
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
1-gang low voltage old work switch & outlet box
Packaging
Weight per each
0.26
Carton
1
Package
50
Uses, Certifications, and Standards
Application
1-gang old work switch & outlet box
Mounting
flanges
Standard
UL, 2 hour fire-rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19,420

Location search:
These alternate items can be purchased instead of EZ14S0.
Jump To:

Similar Items

Similar items are close alternatives to EZ14S0, though they may not be 100% alike.

Cross Referenced

These items are similar to EZ14S0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P-116OW Allied Moulded Products 00085339249153
EZ14SO Cantex 00088700019843
P116W Legrand Pass & Seymour 00785007045987
114-OW Thomas & Betts 00781720085187
B114R-UPC Thomas & Betts 00034481006107
BH118R Thomas & Betts 00034481174608

* All prices subject to change.

Begin Live Chat