EZ14S0 - Ez 14 Cu-In. 1G Old Work

Cantex Inc.

  • $2.27 (Each)
  • $2.27 (Each)

  • $113.46 (Per 50)

  • $226.92 (Per 100)

In-Stock: 145 available locally (Amarillo, TX) ( change location)
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
EZ14S0
Manufacturer
Cantex Inc.
Manufacturer's Part Number
EZ14SO
Description
Ez 14 Cu-In. 1G Old Work
EZ14SO Ez Box Is A 1-Gang, 14 Cu. In., Renovation Application (Old Work), Electrical Switch or Outlet Box For Residential or Light Commercial Renovation Projects. Ez Mount Flanges, Winged Swing Tabs and 4 Built-In Integral Wire Clamps Make Installation Easy and Cost Effective. The New Design Provides A Guide For A Straight Outline. No Template Is Needed. Just Trace The Outline and Cut.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
088700019843 / 00088700019843
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.27 (Each)
Carton
$2.27 (Each)
Standard Packaging
$113.46 (Per 50)
Stock Availability
Amarillo
145 (Check another store)
All Stores
18,723
Resources
Images
 
 
EZ14S0 - Small Image
 
EZ14S0 - Large Image
Other Links
 
 
EZ14S0 - Other
 
EZ14S0 - Other
Attachments
 
 
EZ14S0 - Specification Sheet
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
PVC
Number Of Gangs
1
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
Non-Applicable
Descriptions
Construction
old work
Description
EZ 14 CU-IN. 1G OLD WORK
Extra Long Description
CTX EZ14SO 14 CU IN SINGLE GANG OLD
Features
CANTEX EZ14SO EZ BOX is a 1-Gang 14 cu. in. renovation (old work) electrical switch or outlet box is for residential or light commercial renovation (old work) projects when a 1-gang box is needed. EZ mount flanges, winged swing tabs and built in wire clamps make installation easy and cost effective.
Long Description
EZ14SO EZ BOX is a 1-Gang, 14 cu. in., renovation application (old work), electrical switch or outlet box for residential or light commercial renovation projects. EZ mount flanges, winged swing tabs and 4 built-in integral wire clamps make installation easy and cost effective. The new design provides a guide for a straight outline. No template is needed. Just trace the outline and cut.
Product Type
14 Cu In Single Gang Oldwk Box
Special Features
wing tabs
Additional Information
Cable Entry
4 integral wire clamps
Installation Type
Old Work
Mounting Type
flanges
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ14SO
GTIN
00088700019843
UPC
088700019843
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
1-gang low voltage old work switch & outlet box
Packaging
Weight per each
0.26
Carton
1
Package
50
Uses, Certifications, and Standards
Application
1-gang old work switch & outlet box
Mounting
flanges
Standard
UL, 2 hour fire-rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18,723

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
145 View Store
Hereford
4 View Store
These alternate items can be purchased instead of EZ14S0.
Jump To:

Similar Items

Similar items are close alternatives to EZ14S0, though they may not be 100% alike.

Cross Referenced

These items are similar to EZ14S0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P-116OW Allied Moulded Products 00085339249153
EZ14SO Cantex 00088700019843
P116W Legrand Pass & Seymour 00785007045987
114-OW Thomas & Betts 00781720085187
B114R-UPC Thomas & Betts 00034481006107
BH118R Thomas & Betts 00034481174608

* All prices subject to change.

Begin Live Chat